Shop All Phone & Video Conferencing Equipment
Bzbgear
2x2 4K UHD HDMI Video Wall controller with Audio De-embedding
Mfr # BG-UHD-VW2X2
Zoro # G907171961
Free Shipping & Returns
$899.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bzbgear
- MFR # BG-UHD-VW2X2
- Zoro # G907171961
- UPC # 850009357915
- Country of Origin China
- Category Phone & Video Conferencing Equipment
Description
Video walls shouldnt be difficult to create. Thats why the BG-UHD-VW2X2 video wall processor requires almost no configuration. All users need to do is plug in their devices, select the layout, and adjust for bezel correction with three simple button presses. If needed, 180° output rotation is an option available for inverted displays to help with bezel obstructions. These features combine to make this video wall processor a great industry-compliant device with no-fuss setup. With its ease of use, this video wall processor is a great and affordable choice for any application that would benefit from an eye-catching video wall display. Simplicity is one of the BG-UHD-VW2X2s greatest strengths. This video processor supports high resolution 4K@60Hz 4:4:4 input resolutions. The four HDMI outputs have a maximum resolution of 1080p@60Hz. This video processor is compliant with both HDCP 2.2 and HDMI 2.0. The device also supports loop out up to 4K@60Hz 4:4:4 for additional local display connectivity. For audio extraction, RCA and TOSLINK audio outputs are available. Operators have access to multiple control options for the BG-UHD-VW2X2, including an IR remote control, front panel buttons, and RS-232. On the IR remote, five preset bezel adjustments are available. Operators can also rotate the display 180° for inverted displays if needed. These configurations work for both commercial displays and for consumer-based TVs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope 78eznm (78EZNM COMMSCOPE)
- MIGHTY MAX BATTERY YTZ10S 12V Battery Replaces Husqvarna 693 701 Enduro, Supermoto 16-19 (YTZ10S1411)
- MIGHTY MAX BATTERY 12V 11.2Ah 230 CCA Rechargeable Sealed Lead Acid Power Sport Battery (YTZ14S)
- VIDEO MOUNT PRODUCTS Extension Column, Adjustable, Blk (FPLFB)
- BZBGEAR 8x8 4k UHD HDMI Video Wall Processor & Seamless Matrix Switcher w/Scaler, IR and Audio (BZ-MVS8X8-4K)
- BZBGEAR Intelligent 4K AllInOne Auto Tracking Video Bar Black (BG-CYCLOPS-4K-B)
- BZBGEAR Universal PTZ Camera Ceiling Mount White (BG-UCM-W)
- BZBGEAR Long Range Digital/Analog Audio Extender Kit over Cat5e/6/7 up to 950ft Stereo/TOSLINK/COAX (BG-AUD-TCS)
- BZBGEAR 4K UHD HDMI 2.0 over IP Multicast Transceiver with Video Wall, KVM & PoE support (BG-VOP-MT)
- BZBGEAR 1080P FHD 3G-SDI to HDMI Long Distance Converter/Amplifier (BG-3GSH)
- LOGITECH R500 Wireless Presenter Laser (910-006518)
- Bzbgear Phone & Video Conferencing Equipment