Bzbgear

2-Port USB 2.0 Extender Over a Single CAT5E/6/7 Cable up to 330ft


product price: $199.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The BG-USB-LR100 device is designed to extend the reach of your PC's USB 2.0 port, enabling you to connect peripheral devices at distances up to 100 meters 328 feet. With a data transfer rate of up to 480 Mb/s, this device allows for fast and reliable connectivity via a single category cable. Whether you need to connect remote security keypads, web cameras, printers, or any other USB peripheral devices beyond the 15ft limitation of a standard USB cable, the BG-USB-LR100 is the solution for you. Enjoy seamless performance and increased flexibility in a wide range of applications with this innovative device. Once installed, the receiver will function as a conventional USB 2.0 hub, without the need for any additional software or drivers to be installed on your PC. Think of it as a remote USB 2.0 port, with the added benefit of a built-in 2-port USB 2.0 hub for increased versatility. With this device, only one side - either the transmitter or the receiver - needs to be powered using the included adapter. The power over cable functionality allows the transmitter to power the receiver, or vice versa, depending on your setup. This feature adds flexibility to your installation and ensures seamless operation of your USB devices. Locking power supply: The BG-USB-LR100 comes with a locking power supply, ensuring the device stays securely connected and powered on. This is especially useful in environments where the device may be subject to movement or jostling, as it helps prevent accidental disconnection of the power supply. Compact design: The BG-USB-LR100 has a compact design, making it easy to transport and use in various settings. Whether you're working in a small office or a large industrial space, the compact size of the BG-USB-LR100 means that it won't take up too much space on your desk or work area. Metal enclosure: The BG-USB-LR100 is housed in a metal enclosure, which provides added protection and durability. The metal enclosure helps protect the device from damage caused by impact or other physical stresses and ensures that the device can withstand the rigors of daily use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.