Shop All Phone & Video Conferencing Equipment
Bzbgear
2-Channel 40W 4/8 Ohms Stereo/Mono Audio Amplifier
Mfr # BG-AMP2X20
Zoro # G207171951
product price: $299.00
/ea
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bzbgear
- MFR # BG-AMP2X20
- Zoro # G207171951
- UPC # 850009357212
- Country of Origin China
- Category Phone & Video Conferencing Equipment
Description
The BG-AMP2X20 is a versatile and compact bridgeable digital stereo amplifier Class-D. Perfect for installations with limited space, it can be operated in three different configurations. In stereo configuration the amplifier outputs 2x20 watts at 4 Ohms. The selector switch also allows for dual-mono operation for distributed audio applications. In bridge-mono configuration it can double the output to 40 watts at 8 Ohms. Inputs include 1 x stereo RCA, 1 x 3.5mm, and a microphone input with switchable 48v phantom power. Bass, Treble, volume level, and input selection are all controllable via the integrated buttons on the bottom panel, IR remote control, or RS-232. The features and performance combined with its compact form factor make this amplifier the perfect solution for situations that dont allow a full-sized amplifier.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 6 V, 200Ah, UBGC2, L5 Terminal, AGM, Golf Cart Type (45966)
- CASE LOGIC Two-Sided CD Storage Sleeves for Ring Binder, PK25 (3200366)
- ULTRALAST ULLIONCHG Charger (ULLIONCHG)
- STREAMLIGHT Rechargeable Battery, 3.7V, Blue (22101)
- BZBGEAR 4-Port 4K UHD Conference Room Wireless Presentation Switcher with HDMI/USB-C/Soft Codec (BG-PS41-BYOD-4K)
- BZBGEAR HDMI and USB3.0 Table Grommets for BZBGEAR BG-UHD-KVM41 (BG-SC-GRHU)
- BZBGEAR 4x1 1080P FHD HMDI Switcher Scaler and MultiViewer with IR/RS232 (BG-MV41A)
- BZBGEAR 4x4 4K UHD HDMI Video Wall Processor & Seamless Matrix Switcher with Scaler, IR and Audio (BZ-MVS4X4-4K)
- BZBGEAR Multi-format 4K UHD Scaler Converter HDMI/DP/VGA/CVBS/YPbPr to HDMI (BG-UHD-SCVEA)
- BZBGEAR 1080P FHD 20X Zoom HDMI/SDI/IP Streaming Box Camera with Audio Input (BG-B20SHA)
- FUTURE CALL Picture Care Phone with Speaker Phone (1007-SP)
- Bzbgear Phone & Video Conferencing Equipment