Shop All Video Splitters, Connectors, and Adapters
Bzbgear
1x8 4K UHD Ultra Slim HDMI Splitter
Mfr # BG-DA-18
Zoro # G210917072
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bzbgear
- MFR # BG-DA-18
- Zoro # G210917072
- UPC # 850033687651
- Country of Origin China
- Category Video Splitters, Connectors, and Adapters
Description
The BG-DA-18 is an ultra slim HDMI splitter that lets you distribute an HDMI signal to 8 separate outputs. It supports the latest HDMI 2.0 18Gbps specifications including HDR for vivid visuals. You can enjoy up to stunning 4K UHD resolutions at 60Hz with 4:4:4 color depth, as well as all other common video resolutions. This splitter also supports all HDMI audio formats, such as Dolby TrueHD, Atmos, and DTS-HD Master Audio, for superior sound quality. With advanced EDID management and HDCP 2.2 compliance, you can expect seamless compatibility with your devices. The BG-DA-18 is ideally suited for use in home theaters or entertainment rooms, lecture rooms, presentation halls, showrooms, demo rooms, and public commercial displays. To use dip switches for EDID management, locate the dip switch or block on the device, determine the switch configuration for the desired EDID data, set the switches according to the configuration, power cycle the device, and verify the new EDID configuration. Consult the device manual or product specifications for specific instructions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCEND INFORMATION 256Gb, 2.5 Ssd420, Sata3, Mlc, Ind (TS256GSSD420I)
- ILC Replacement for Garmin Zumo 590lm Battery (ZUMO 590LM BATTERY GARMIN)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for RBC12 RBC26 RBC27 APC UPS - 8 Pack (ML9-12MP8149102)
- DIRECTV Slim Line Dish Antenna - NO LNB (DI93421)
- BZBGEAR 4K UHD 12G-SDI 1x4 Splitter/Distribution Amplifier (BG-DA-12GS1X4)
- BZBGEAR 4-Channel 1080P FHD Live Streaming HDMI Mini Switcher Mixer with HDMI/USB-C Output (BG-HDVS42U)
- BZBGEAR 1x8 4K UHD Ultra Slim HDMI Splitter with EDID Management (BG-DA-18G2)
- BZBGEAR 8x8 4K UHD HDMI/HDBaseT/Audio Matrix Switcher with 2-Way IR/ARC/Ethernet/IP and RS-232 Control (BG-UM88-100M-KIT)
- BZBGEAR 1X8 1080P/4K30 HDMI Splitter/Distribution Amplifier up to 230ft over Category Cable (BG-HDA-E18)
- AVARRO 1X2 SPLITTER 4K At 60HZ/HDCP2.2 (0E-HDMISP2)
- SWE-TECH 3C 4 way HDMI Amplified Splitter, HDMI High Speed with Ethernet, 4K@60Hz, HDMI v2.0, HDCP2.2, Metal Housing (FWT41V3-03040)
- Bzbgear Video Splitters, Connectors, and Adapters