Shop All Video Splitters, Connectors, and Adapters
Bzbgear
1X8 1080P/4K30 HDMI Splitter/Distribution Amplifier up to 230ft over Category Cable
Mfr # BG-HDA-E18
Zoro # G907171893
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bzbgear
- MFR # BG-HDA-E18
- Zoro # G907171893
- UPC # 850033687187
- Country of Origin China
- Category Video Splitters, Connectors, and Adapters
Description
The BG-HDA-E18 is a 4K 1x8 HDMI splitter that can split a single HDMI source signal to eight displays at distances up to 70 meters over CAT6 networking cable. This splitter is a great choice for users that need to output a single video source like a Blu-ray player, computer, game console, or streaming media player to multiple displays. Ease of installation and high quality video are hallmarks of the BG-HDA-E18. The splitter supports resolutions as high as 4K2K@30Hz 4:4:4, ensuring no quality is lost when your input is split between the eight outputs. The splitter has one HDMI input, one HDMI loop output, and eight CAT outputs. The signal can be extended at distances up to 50m/164ft at 4K@30Hz resolution or up to 70m/230ft at 1080p@60Hz. This splitter also supports power over cable POC from the transmitter to receiver, eliminating the need for an external power supply at the receiver. The device is also HDMI 1.4 and HDCP 1.4 compliant. The BG-HDA-E18 has the ability to handle multiple audio formats, including LPCM 7.1CH, Dolby True HD, and DTS-HD. Link lights on the RJ45 ports provide a visual indication of connection status for at-a-glance troubleshooting. A set of DIP switches on the transmitter provide access to advanced EDID management for the BG-HDA-E18. One-way IR control signal pass-through provides source control from the receivers. The IR receivers can accept and transmit a signal from up to 8 meters away.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Party Box On the Go Bluetooth Speaker, Black (JBLPARTYBOXGOBAM)
- MONOPRICE Ultra Slim Certified Premium High Speed HDMI Cable_ 4K@60Hz_ HDR_ 18Gb (24187)
- BELKIN BoostCharge Pro 3-in-1 Wireless Charger with MagSafe 15W, Black (WIZ017TTBK)
- SOUTHWIRE Polar-Glo Booster Cable Clamp, 16 Ft. 4 Gauge W/ 500 Amp (ECI08666)
- BZBGEAR 4K UHD 12G-SDI 1x4 Splitter/Distribution Amplifier (BG-DA-12GS1X4)
- BZBGEAR 4-Channel 1080P FHD Live Streaming HDMI Mini Switcher Mixer with HDMI/USB-C Output (BG-HDVS42U)
- BZBGEAR 8x8 4K UHD HDMI/HDBaseT/Audio Matrix Switcher with 2-Way IR/ARC/Ethernet/IP and RS-232 Control (BG-UM88-100M-KIT)
- BZBGEAR 1x8 4K UHD Ultra Slim HDMI Splitter with EDID Management (BG-DA-18G2)
- MONOPRICE 5 Pair Right Angle 24k Gold Plated Banana Speaker Wire Cable Screw Plu (21914)
- CMPLE 4-Way Splitter 5-2050MHz F-Type (257-N)
- TRIPP LITE ADAPTER, DSPLYTOVGA, DVI, HDMI (TRPP13606NHDV4K)
- Bzbgear Video Splitters, Connectors, and Adapters