Shop All Video Splitters, Connectors, and Adapters
Bzbgear
1X4 UHD HDMI SPLITTERDIST AMP
Mfr # BG-UDAIC-E14
Zoro # G307171899
product price: $999.00
/ea
Free Shipping & Returns
$999.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bzbgear
- MFR # BG-UDAIC-E14
- Zoro # G307171899
- UPC # 850033687163
- Country of Origin China
- Category Video Splitters, Connectors, and Adapters
Description
The BG-UDAIC-E14 by BZBGEAR is a high-performance extender/splitter kit that enables users to distribute one HDMI input to up to four extender outputs and extend signals up to 70 meters 230 feet with CAT 6/6A/7 network cables. This solution is ideal for transmitting audio and video signals from a source located at a remote distance, providing reliable and zero-latency connectivity without compromising on quality.The BG-UDAIC-E14 supports resolutions up to 4K@60Hz, delivering stunning visuals with uncompromising clarity and precision. The extender/splitter kit offers zero-latency transmission, ensuring that audio and video sync perfectly without any noticeable delay. Using a wired connection for this purpose guarantees higher and more consistent image quality, making it ideal for professional applications where quality is paramount.Moreover, the receivers can output digital audio from the display ARC or from the source device via the S/PDIF port. HDMI loop out is also available, allowing users to connect local displays or scale the system effortlessly and conveniently.The extender/splitter kit offers bi-directional IR passthrough via IR blaster and IR receivers, enabling users to control equipment regardless of distances or obstacles. EDID passthrough and manual EDID setup with a dip-switches is available ensuring correct image resolutions. RS-232 passthrough is also supported, providing easy integration with automation and control systems.Overall, the BG-UDAIC-E14 is a robust and reliable extender/splitter kit that delivers outstanding performance and flexibility for distributing high-quality HDMI signals over long distances. It is an ideal solution for a wide range of applications, including home entertainment, digital signage, hospitality, and education.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDCLEAN Replacement Coil Jet Battery Charger (CJ-9693)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Hoveround XHD Jazzy (ML75-12INT29)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Yellow (7133802)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, #12 Key (EAX-500 GRAY W/#12 KEY)
- BZBGEAR 1X8 1080P/4K30 HDMI Splitter/Distribution Amplifier up to 230ft over Category Cable (BG-HDA-E18)
- BZBGEAR 1x8 4K UHD Ultra Slim HDMI Splitter with EDID Management (BG-DA-18G2)
- BZBGEAR 8x8 4K UHD HDMI/HDBaseT/Audio Matrix Switcher with 2-Way IR/ARC/Ethernet/IP and RS-232 Control (BG-UM88-100M-KIT)
- BZBGEAR 4K UHD 12G-SDI 1x4 Splitter/Distribution Amplifier (BG-DA-12GS1X4)
- BZBGEAR 4-Channel 1080P FHD Live Streaming HDMI Mini Switcher Mixer with HDMI/USB-C Output (BG-HDVS42U)
- QUEST TECHNOLOGY INTERNATIONAL HDMI Extender Over Single Cat5E/6 Cable (HDI-5160)
- SWE-TECH 3C CATV coaxial drop/subscriber amplifier, 1 Port, 1GHz (FWT40X3-10401)
- Bzbgear Video Splitters, Connectors, and Adapters