Shop All Webcams
Bzbgear
1x4 4K UHD HDMI Splitter with Down-Scaler w/Digital and Analog Audio Output
Mfr # BG-EPTZ-AF
Zoro # G607171865
product price: $699.00
/ea
Free Shipping & Returns
$699.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Whether youre running a small or large meeting, the BG-EPTZ-AF auto-framing camera offers great value by ensuring everyone in your meeting is included. This camera detects how many people are in the room and automatically zooms and reframes the image to make sure all attendees are in the frame and centered in the field of view. Thanks to its 1/2.5 8MP CMOS sensor, the BG-EPTZ-AF can record in 4K@30Hz to capture every detail of your meeting. With a USB 3.0 port, simultaneous main and sub-stream output is possible as well. This camera is a great choice for small to medium sized businesses, educators, and other presentation needs. The BG-EPTZ-AF utilizes ePTZ electronic pan/tilt/zoom technology to ensure that all users are captured in the field of view. It also has a wide 120° field of view with no fish-eye effect or distortion. Combined with its high quality 4K@30Hz video capture, this camera is exceptionally flexible when it comes to small or large meetings. This camera also has two built-in microphones with 360 degrees of sound to record every aspect of your meetings at a distance of up to five meters. Auto-noise suppression is included as well to improve sound quality. The camera can be controlled via an IR remote, making it easy to operate. It also is equipped with audio output and power supply via a USB 3.0 connection. Not only does this enable main and sub dual stream output, but it also reduces the need for additional power cables. No additional drivers are needed either, making setup simple. Best of all, the USB 3.0 connection makes it possible to use the camera with just about any video conferencing software needed, including Zoom, Teams, Skype, Google Meet, and more. A built-in mount and stand enable operators to position the BG-EPTZ-AF auto-framing camera on a desktop, monitor, tripod, or on top of a laptop.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTON T70 Wireless Earbuds Bluetooth Computer Headset w/ Active Noise Canceling Microphone (DBHT70)
- ILC Replacement for Hiab H983.6713 (H983.6713 HIAB)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replaces Bridgeview Power SP12-26 - 2PK (MAX3971045)
- TRIPP LITE 60W Compact Usb-C Wall Charger - Gan Technology, Usb-C Power Delivery (U280-W01-60C1-G)
- BZBGEAR Universal 1080P FHD PTZ 12X HDMI/SDI/USB 3.0 RS232/485 Live Streaming Camera Silver (BG-UPTZ-12XHSU-S)
- BZBGEAR SDIHDMI IP CAMERA 4K 25X BLK (BG-ADAMO-4K25X-B)
- BZBGEAR 8MP SDI USB3.0 IP POE SDI Wide Angle Educational Auto Tracking Camera (BG-MAESTRO)
- BZBGEAR NDI CAMERA 4K 60HZ 25X ZOOM WHT (BG-ADAMO-4KND25X-W)
- BZBGEAR Universal 1080P FHD PTZ 12X HDMI/SDI/USB 3.0 RS232/485 Live Streaming Camera White (BG-UPTZ-12XHSU-W)
- BZBGEAR NDI CAMERA 4K 60HZ 12X ZOOM WHT (BG-ADAMO-4KND12X-W)
- LENOVO IDEA Lenovo 300 Fhd Webcam (GXC1B34793)
- Bzbgear Webcams