Shop All Video Splitters, Connectors, and Adapters
Bzbgear
1X4 1080P/4K30 HDMI Splitter/Distribution Amplifier up to 230ft over Category Cable
Mfr # BG-HDA-E14
Zoro # G107171907
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bzbgear
- MFR # BG-HDA-E14
- Zoro # G107171907
- UPC # 850033687194
- Country of Origin China
- Category Video Splitters, Connectors, and Adapters
Description
The BG-HDA-E14 is a 4K 1x4 HDMI splitter that can split a single HDMI source signal to four displays at distances up to 70 meters over CAT6 networking cable. This splitter is a great choice for users that need to output a single video source like a Blu-ray player, computer, game console, or streaming media player to multiple displays. Ease of installation and high quality video are hallmarks of the BG-HDA-E14. The splitter supports resolutions as high as 4K2K@30Hz 4:4:4, ensuring no quality is lost when your input is split between the four outputs. The splitter has one HDMI input, one HDMI loop output, and eight CAT outputs. The signal can be extended at distances up to 50m/164ft at 4K@30Hz resolution or up to 70m/230ft at 1080p@60Hz. This splitter also supports power over cable POC from the transmitter to receiver, eliminating the need for an external power supply at the receiver. The device is also HDMI 1.4 and HDCP 1.4 compliant. The BG-HDA-E14 has the ability to handle multiple audio formats, including LPCM 7.1CH, Dolby True HD, and DTS-HD. Link lights on the RJ45 ports provide a visual indication of connection status for at-a-glance troubleshooting. A set of DIP switches on the transmitter provide access to advanced EDID management for the BG-HDA-E14. One-way IR control signal pass-through provides source control from the receivers. The IR receivers can accept and transmit a signal from up to 8 meters away.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Pro Fit Wired Mid-Size Mouse, USB 2.0, Right Hand Use, Black (K72355US)
- MOTOROLA Headset, Push To Talk Yes (PMLN6760A)
- ILC Replacement for Novatel Wireless 40115130-001 (40115130-001 NOVATEL WIRELESS)
- ILC Replacement For DANTONA, COMP3375 (COMP-3-3-7.5)
- BZBGEAR 4-Channel 1080P FHD Live Streaming HDMI Mini Switcher Mixer with HDMI/USB-C Output (BG-HDVS42U)
- BZBGEAR 8x8 4K UHD HDMI/HDBaseT/Audio Matrix Switcher with 2-Way IR/ARC/Ethernet/IP and RS-232 Control (BG-UM88-100M-KIT)
- BZBGEAR 4K UHD 12G-SDI 1x4 Splitter/Distribution Amplifier (BG-DA-12GS1X4)
- BZBGEAR 1X8 1080P/4K30 HDMI Splitter/Distribution Amplifier up to 230ft over Category Cable (BG-HDA-E18)
- BZBGEAR 1x8 4K UHD Ultra Slim HDMI Splitter with EDID Management (BG-DA-18G2)
- AVARRO 1X2 SPLITTER 4K 30HZ (0E-HDMISPL2)
- J5CREATE USB to HDMI/DVI Adapter, 7.87", Black (JUA350A)
- Bzbgear Video Splitters, Connectors, and Adapters