Shop All Video Splitters, Connectors, and Adapters
Bzbgear
1x16 4K UHD HDMI Splitter/Distribution Amplifier with Downscaling and AOC Supported
Mfr # BG-UHD-DA1X16
Zoro # G707171901
product price: $699.00
/ea
Free Shipping & Returns
$699.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bzbgear
- MFR # BG-UHD-DA1X16
- Zoro # G707171901
- UPC # 850023208675
- Country of Origin China
- Category Video Splitters, Connectors, and Adapters
Description
The BG-UHD-DA1X16 is a sixteen port 4K HDMI splitter. Providing connectivity for up to sixteen 4K displays, this device is perfect for large restaurants, bars, and retail spaces with multiple displays sharing a common video feed. The BG-UHD-DA1X16 supports a maximum input resolution of 4K@60Hz 4:4:4. It is HDCP 2.2 compliant and supports enhanced video formats including HDR 10 and Dolby Vision. With active optical cable AOC HDMI support, this device can be used with long-distance AOC HDMI cable runs of up to 165 feet.The auto-downscaling function of the BG-UHD-DA1X16 provides compatibility with legacy 1080P displays. This helps eliminate compatibility issues and helps the device play nice with lower resolution screens. The device is also HDCP 2.2 compliant. When used with compatible displays, the HDMI CEC control function of the BG-UHD-DA1X16 can control power on and off for connected displays.A set of DIP switches provide EDID management to stabilize the signal for connected devices. An analog RCA output provides audio extraction for connection to an external audio system. Essential system commands including EDID, HDCP, scaler settings, and reboot can be performed remotely via the RS232 input.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO SLIP BATHTUB Mount-It MI-1781 20-27 in. Dual Monitor Desk Stand; Black (MI-1781)
- CIRAGO INTERNATIONAL Cable- AC-USB Sync-Charger iPod-iPhone- iPod 2.1A output (IPA2100)
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for Afikim Superlight S3 - 2 Pack (ML18-12GELMP2433)
- KWIKBOOST Cell Phone Chgng Station, 6-1/2 in. W (KB99004)
- BZBGEAR 2x8 4K UHD HDMI Splitter/Distribution Amplifier w/CEC Turn On/Off TV (BG-UHD-DA2X8)
- BZBGEAR 6-Channel 1080P FHD SDI/HDMI Multi-Format Video Switcher Mixer with PIP and USB 3.0 Capture (BG-MFVS61-G2)
- BZBGEAR 1X4 UHD HDMI SPLITTERDIST AMP (BG-UDAIC-E14)
- BZBGEAR 1x8 4K UHD Ultra Slim HDMI Splitter (BG-DA-18)
- BZBGEAR 4x4 4K UHD HDMI/HDBaseT/Audio Matrix Switcher with 2-Way IR/ARC/Ethernet/IP and RS-232 Control (BG-UM44-100M-KIT)
- QUEST TECHNOLOGY INTERNATIONAL Cable TV Splitter, 900Mhz - 2 Mini (VSP-1210)
- Bzbgear Video Splitters, Connectors, and Adapters