Shop All Phone & Video Conferencing Equipment
Bzbgear
12X 4K UHD AUTO TRACKING HDMI 2.0/12G-SDI/USB 2.0/USB 3.0 Dante AV-H Live Streaming PTZ Camera, Blk
Mfr # BG-ADAMO-4KDA12X-B
Zoro # G010917043
Free Shipping & Returns
$2,799.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bzbgear
- MFR # BG-ADAMO-4KDA12X-B
- Zoro # G010917043
- UPC # 850033687545
- Country of Origin China
- Category Phone & Video Conferencing Equipment
Description
Brilliantly designed with exclusive features and a unique form factor, the BG-ADAMO is unrivaled in its class on the live stream broadcasting market.The BG-ADAMO-4KDA is loaded with features including the latest Dante AV-H technology by Audinate, a full interface of video connections, and immaculate 4K@60Hz resolution. The integration with Dante AV-H technology enables the BG-ADAMO-4KDA to distribute the stream to multiple devices on the network using nothing more than a simple Ethernet connection. The 12G-SDI connection enables long distance cable runs without compromising image quality. Compose shots ahead of time utilizing the up to 255 programmable presets, with 10 conveniently accessible using the IR remote. Capable of storing 1 TB of video footage with the Micro SD Card writer, start recording on the fly when other connections are inaccessible. The lens is designed with an advanced auto-focusing algorithm that promptly snaps into focus with dependable accuracy and stability. The 3D noise reduction technology combined with the low-noise CMOS sensor ensures impeccable image clarity. Choose between the 12x optical zoom lens with an 80.4Deg wide-angle or the 25x optical zoom lens with a 59Deg wide-angle.Packed with an array of video connections including Dante AV-H, USB 2.0, USB 3.0, LAN, HDMI, and 12G-SDI, the BG-ADAMO-4KDA boasts unparalleled functionality with sophistication and style. The dual stream USB facilitates concurrent main-stream and substream outputs. While the HDMI, SDI, and USB 2.0 connections are capable of transmitting 4K video and audio signals simultaneously. Dante stands for digital audio network through ethernet. Dante AV-H by Audinate is one of the leading network based production standards in the AV over IP space. Dante AV-H technology will enable users to stream their camera footage over a local area network with a single ethernet cable. Dante AV-H uses H.26x compression to compress the bandwidth of a camera's video feed to allow it to stream over a local area network with near zero latency. The H.26x compression standard also provides a high image quality up to YUV 4:4:4 and low latency with 100% audio/visual synchronization. For protection of the users content, Dante AV-H is HDCP compliant.With Dante AV-H, users will also be able transmit and receive audio and video over their network. Furthermore, with the Dante controller, control for both audio and video will be unified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Palmer Industries Independence (ML75-12INT125)
- POWERZONE Battery Lantern Hd Spring 6V (4R25)
- 3M PELTOR WS ProTac XPI Headset Headband, PK10 (MT15H7AWS6)
- CENTON Centon Usb Waterproof Flash Drive 128Gb (S1-U2W1-128G)
- BZBGEAR 4K UHD HDMI HDBaseT Long Range Extender with Bi-directional IR RS-232 and CEC up to 490ft (BG-EXH-150C)
- BZBGEAR Universal PTZ Camera Wall Mount Gray (BG-UWM-G)
- BZBGEAR 16x16 4K UHD HDMI Matrix with Advance EDID, Audio De-embedding, Downscaling and CEC (BG-UHD-1616M)
- BZBGEAR Universal PTZ Camera Ceiling Mount Black (BG-UCM-B)
- BZBGEAR 3x3 4K UHD HDMI Video Wall Processor with IP/RS232 Control Supports 1X3/1X4/2X2 up to 3x3 Layout (BG-UHD-VW29)
- BZBGEAR 4K UHD HDMI Extender with Bi-directional IR and Zero Latency up to 230ft (BG-EXH-70C)
- VIKING ELECTRONICS Voip Speaker Phone (E-10-IP)
- Bzbgear Phone & Video Conferencing Equipment