Shop All Video Splitters, Connectors, and Adapters
Bzbgear
11x2 4K UHD Presentation Scaler Switcher w/VGA/HDMI/YPbPr/CV/HDBaseT Input and Output
Mfr # BG-PSC11X2-HDBT
Zoro # G807171931
product price: $1,199.00
/ea
Free Shipping & Returns
$1,199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bzbgear
- MFR # BG-PSC11X2-HDBT
- Zoro # G807171931
- UPC # 850009357984
- Country of Origin China
- Category Video Splitters, Connectors, and Adapters
Description
The BG-PSC11X2-HDBT is an eleven input multi-format video presentation switcher with two HDMI outputs. This versatile switcher supports resolutions up to 4K@30Hz and is designed for use in control centers, auditoriums, and other situations requiring both current and legacy devices to be connected to 4K displays. With HDBaseT inputs and outputs, the BG-PSC11X2-HDBT can connect to distant sources and displays. The integrated scaler can take resolutions as low as 640x480 and convert them to 1920x1080@60Hz for compatibility with modern displays. The BG-PSC11X2-HDBT has eleven video inputs, including four HDMI, one HDBaseT, four VGA, one component YPbPr, and one composite AV. All inputs are paired with 3.5mm stereo audio inputs. Outputs include one HDMI, one HDBaseT, one digital coax, and one 3.5mm stereo audio. With its switchable digital bypass output, the BG-PSC11X2-HDBT provides support for 4K@60Hz sources. The HDBaseT input and output allow devices to be connected at distances up to 330 feet. Audio embedding is available via the multiple 3.5mm inputs and outputs, and extraction is supported via the digital coax and 3.5mm audio outputs. Dual LAN connections provide an additional connection point for networked devices. The BG-PSC11X2-HDBT can be used in both standard and dual switcher modes. This allows it to function as an 11:1x2 multi-output switcher or as a combination 5x1 HDMI switcher and 11x1 HDBaseT switcher, offering an unparalleled degree of flexibility. Control options for the BG-PSC11X2-HDBT include the front panel buttons, included IR remote, RS-232, and IP commands. IR passthrough provides enhanced connectivity with IR distribution and third-party control systems. The integrated EDID management dip switches to provide stable HDMI connectivity and reliable switching.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brushless SDS-plus 1 In. 18V E (GBH18V-26DK15)
- MIGHTY MAX BATTERY 24 Volt 5 Amp Wheelchair Battery Charger (MAX3496820)
- VIDEO MOUNT PRODUCTS Adaptor, Ceiling, 360 lb. Load Cap. (LCD2537CB)
- VENTEV 30W PD PPS USB C Wall Charger, White (WC30-HD252205)
- BZBGEAR 1x8 4K UHD Ultra Slim HDMI Splitter (BG-DA-18)
- BZBGEAR 4-Channel 1080P FHD Live Streaming HDMI Mini Switcher Mixer with HDMI/USB-C Output (BG-HDVS42U)
- BZBGEAR 4K UHD 12G-SDI 1x2 Splitter/Distribution Amplifier (BG-DA-12GS1X2)
- BZBGEAR 4x4 4K UHD 18Gbps HDMI and HDBaseT Matrix Switch with Bi-directional IR/Advance EDID and Downscaling (BG-UM44-150L-KIT)
- BZBGEAR 1x24 4K UHD HDMI Splitter/Distribution Amplifier with Downscaling and AOC Supported (BG-UHD-DA1X24)
- BZBGEAR 8x8 4K UHD HDMI/HDBaseT/Audio Matrix Switcher with 2-Way IR/ARC/Ethernet/IP and RS-232 Control (BG-UM88-100M-KIT)
- QUEST TECHNOLOGY INTERNATIONAL Cable TV Digital Vertical Splitter, 1Ghz - 2 Way (VSP-4120)
- Bzbgear Video Splitters, Connectors, and Adapters