Shop All Test Equipment
Bzbgear
1080P FHD/4K UHD 12G-SDI Video Test Pattern Generator Support 12G/6G/3G/HD/SD-SDI
Mfr # BG-SDITPG-G2
Zoro # G810917069
product price: $2,499.00
/ea
Free Shipping & Returns
$2,499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bzbgear
- MFR # BG-SDITPG-G2
- Zoro # G810917069
- UPC # 850033687989
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Description
Introducing the BG-SDITPG-G2 12G/6G/3G/HD/SD-SDI Pattern Generator, the ultimate tool for SDI pattern generation and testing. This state-of-the-art device offers multi-format support for 12G/6G/3G/HD/SD and a wide range of test patterns, making it an essential tool for professionals in broadcasting, professional AV, and related industries.The BG-SDITPG-G2 features a comprehensive set of video test patterns, including still and moving patterns, as well as audio support SMPTE-291M with up to 8 channels of AES-compliant audio at a 48KHz sample rate. With this generator, you can calibrate and test SDI-enabled video devices and displays with ease and precision.Designed for intuitive operation, the BG-SDITPG-G2 comes equipped with four buttons, a rotary switch, and an LCD screen, ensuring effortless control and management. Its user-friendly interface allows for quick access to various features, making it a cost-effective solution for all your SDI pattern generation needs.Whether you're working with NTSC, PAL, 720p, 1080i, 1080p, or even 4K2K resolutions, the BG-SDITPG-G2 supports a wide range of output resolutions and bit rates. It delivers reliable performance and supports 10-bit color space, ensuring accurate and high-quality signal testing. Intuitive LCD Screen and Control Panel: The BG-SDITPG-G2 is equipped with an LCD screen and a user-friendly control panel, featuring four responsive buttons and a convenient rotary switch. Effortlessly navigate through the diverse settings and options using this intuitive interface. Instant Memory Recall for Settings: Simplify your workflow by effortlessly saving your preferred settings and configurations into the device's memory. This feature ensures swift and convenient access to your chosen configurations whenever needed. Remote Control via LCM Local Control Module: Experience centralized control capabilities by remotely managing the BG-SDITPG-G2 using the LCM Local Control Module. This advanced functionality provides a seamless and efficient way to control the generator from a distance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 5FT- Red (BS-J-SRF-100-5-RD)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54GD)
- WOODS Slimline 3 Ft. 16/2 Extension Cord (2235)
- TEMPO COMMUNICATIONS LAN Toner, Datacom, LED Display (AT8L)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (CCT-250)
- MARTINDALE ELECTRIC Growler, Model F, 115V. (GRLRFA)
- FLUKE NETWORKS Coax Stripped, Multi Use, 2 & 3 Levels (11231255)
- JONARD TOOLS 1000A Digital Clamp Meter (ACM-1000)
- FLUKE NETWORKS Cable Tracing Probe, No Display (26100900)
- FLUKE NETWORKS Cable Network Tester (LIQ-KIT-IE)
- Bzbgear Test Equipment