Shop All Video Splitters, Connectors, and Adapters
Bzbgear
1080P 3G-SDI 1X4 SPLITTER/Distribution Amplifier
Mfr # BG-3GS14
Zoro # G407171904
product price: $59.00
/ea
$59.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bzbgear
- MFR # BG-3GS14
- Zoro # G407171904
- UPC # 850023208132
- Country of Origin China
- Category Video Splitters, Connectors, and Adapters
Description
The BG-3GS14 is a 1x4 3G-SDI splitter that splits one SDI input to four SDI outputs simultaneously. With a signal relocking feature it can also extend a video signal for long distance transmission. This reliable and powerful tool provides consistent connections in a variety of different scenarios, like adding a multiple outputs for monitoring a video feed on different displays, splitting the signal and cascading to multiple displays, or extending an SDI signal. The BG-3GS14 supports a maximum resolution of 1080p@60Hz with 3G-SDI signal. The device also supports a wide range of data rates from 270 Mbps at the low end to a maximum bandwidth of 2.97 Gbps. There is also support for multiple deep color settings such as 8 bit, 10 bit, and 12 bit.This splitter can also maintain SD signals for up to 200m 656ft, HD signals 120m 393ft, and 3G up to 80m 262ft. Multiple video resolutions are also available with this unit, including SD 480i, 576i and 625i, HD 720p@24/25/30/50/60, 1080i@50/60, 1080p@24/25/30, and 3G 1080p@50/60. It further supports multiple color spaces, including RGB or YCbCr 4:4:4 sampled , YCbCr 4:2:2 or 4:2:0 sampled.Quality SDI connectors provide reliability due to their interlocking design. This prevents SDI cables from being dislodged from the unit via accidental forces or from loose connections.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dell 6mt4t (6MT4T DELL)
- KENWOOD Low Profile Helical Antenna, UHF (KRA-23M)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7133800)
- BATTERY CLERK AJC® Sigmas SP12-7.5 12V 7Ah Sealed Lead Acid Battery (SIGMASTEK-SP12-7.5)
- BZBGEAR 6-Channel 1080P FHD SDI/HDMI Multi-Format Video Switcher Mixer with PIP and USB 3.0 Capture (BG-MFVS61-G2)
- BZBGEAR 1X4 1080P/4K30 HDMI Splitter/Distribution Amplifier up to 230ft over Category Cable (BG-HDA-E14)
- BZBGEAR 4K UHD 12G-SDI 1x8 Splitter/Distribution Amplifier (BG-DA-12GS1X8)
- BZBGEAR 2x8 4K UHD HDMI Splitter/Distribution Amplifier w/CEC Turn On/Off TV (BG-UHD-DA2X8)
- BZBGEAR 8x2 4K UHD Seamless Presentation Switcher with HDBaseT (BG-PSC8X2HDB)
- BZBGEAR 4x4 4K UHD 18Gbps HDMI and HDBaseT Matrix Switch with Bi-directional IR/Advance EDID and Downscaling (BG-UM44-150L-KIT)
- BZBGEAR 1x2 4K UHD HDMI Splitter with Down-Scaler w/Digital and Analog Audio Output (BG-DA-1X2AS)
- Bzbgear Video Splitters, Connectors, and Adapters