Shop All Closed Circuit TV System Accessories
Byte Brothers
Notebook Connector, Heavy Duty Plastic
Mfr # IP Answer Stick
Zoro # G0211360
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Camera Inputs 1
- Input Type RJ45
- Width 1 1/2 in
- Depth 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Byte Brothers
- MFR # IP Answer Stick
- Zoro # G0211360
- UPC # 749536560809
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Width | 1 1/2 in |
Depth | 1 1/4 in |
Height | 3 5/8 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | IP Camera POE Tester |
Color | Yellow |
Camera Inputs | 1 |
Input Type | RJ45 |
Function | On Site Installation and Maintenance of Video Monitoring Systems |
Power Source | PoE |
Body Material | Heavy Duty Plastic |
Connector Type | RJ45 |
Standards | CE |
For Use With | CCTV Cameras, Routers Using Laptop |
Features | Color LEDs Indicate PoE volts, Watt Draw and Link Activity |
Includes | IP Answer Stick Only |
Product Type | Camera Tester |
Testing Functions | PoE/PoE+ Detection |
Display Screen Type | LED |
Includes Batteries | No |
Description
IP Camera POE Tester, Testing Functions PoE/PoE+ Detection, Display Size Not Applicable, For Use With CCTV Cameras, Routers Using Laptop, Input Type RJ45, Display Screen Type LED, Color Yellow, Features Color LEDs Indicate PoE volts, Watt Draw and Link Activity, Includes IP Answer Stick Only, Includes Batteries No, Manufacturer Warranty Length 1 yr, Product Type Camera Tester
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROVE 4 ft Lightning to USB Cable White (RV06202)
- PANDUIT Nk Blank Module.ei, PK10 (NKBMEI-X)
- UBIQUITI NETWORKS COMMERCIAL Flex Switch Adapter Kit (USW-Flex-Utility)
- COMMSCOPE Replacement for Commscope Fsj1-50a (FSJ1-50A COMMSCOPE)
- VITEK Power Supply, Output 24VAC, VA Rating 20 (VT-24VAC/20)
- ACTI IR Illuminator, 131ft. Indoor Range, Black (PLED-0205)
- BOSCH Mounting Accessory, Metal, Blk, 18-1/2 in.L (UMM-LCDUB-RM)
- SKILLEDPOWER 98 ft. 30M Video Audio 12V Power DVR Surveillance Security CCTV Camera RCA BNC Cable Cord Lead (SK775589)
- WD PURPLE WD 4TB Purple 3.5" Hard Drive (C-HDD4000-PUR)
- ACTI Video Encoder, 8 CH, Metal (V31)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-PTZPOLE)
- Byte Brothers Closed Circuit TV System Accessories