Shop All Lawn & Garden Sprayers
This Product is Discontinued
Byoglobe
1-1/4 gal. Electrostatic Sprayer, 180" Hose Length (Discontinued)
Mfr # SC-ET
Zoro # G8637011
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sprayer Tank Capacity 1-1/4 gal.
- Hose Length 180"
- Wand Length 3-1/4"
- Application Disinfection Spray
- Includes Durable wheel case with extendable handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Byoglobe
- MFR # SC-ET
- Zoro # G8637011
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 180" |
Wand Length | 3-1/4" |
Details
Sprayer Tank Capacity | 1-1/4 gal. |
Item | Electrostatic Sprayer |
Application | Disinfection Spray |
Includes | Durable wheel case with extendable handle |
Features | Flow Rate 1gal./hr; Drop Size 40 micron VMD;Spray Range Up to 8 ft. |
Description
Electrostatic Sprayer, Sprayer Application Janitorial and Sanitation, Sprayer Tank Capacity 1-1/4 gal, Hose Length 180 In., Wand Length 3 1/4 in, Features Flow Rate 1gal./hr; Drop Size 40 micron VMD;Spray Range Up to 8 ft., Includes Durable wheel case with extendable handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.