Bway

Pail, Screw Top, Round, 2.5 gal, HDPE, White


original price: $25.95
30% off
new price: $18.01
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Capacity 2.5 gal
  • Color White
  • Shape Round
  • Diameter 10 in
  • Height 11 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Diameter 10 in
Height 11 in
Overall Height 11 in
Overall Diameter 10 in
Overall Dia./Width 10 in

Description

Pail, Bucket/Pail Material Plastic, Color White, Handle Material Plastic, Head/Closure Type Screw Top, Includes Lid Yes, Overall Diameter 10 in, Overall Height 11 in, Overall Width Not Applicable, Shape Round, Standards UN Rated, Volume Capacity 2.5 gal, UN Standards 1H2/Y12.2/S, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.