Shop All Gas Detection Accessories
Bw Technologies
Water Sampling Float
Mfr # GA-FLOAT
Zoro # G7170895
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Quattro Gas Detector
- Industry Type Healthcare
- Power Source Battery
- Includes 2 Buoys, Hose
- Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # GA-FLOAT
- Zoro # G7170895
- Country of Origin Canada
- Category Gas Detection Accessories
Dimensions
Battery Size | AA |
Details
For Use With | Quattro Gas Detector |
Industry Type | Healthcare |
Item | Float Probe |
Power Source | Battery |
Includes | 2 Buoys, Hose |
Number of Batteries Required | 3 |
Includes Batteries | Yes |
Series | GasAlert Quattro |
Sub-Brand | BW |
Description
Float Probe, Product Type Float Probe, Power Source Battery, Includes 2 Buoys, Hose, Series GasAlert Quattro, Sub-Brand BW, For Use With Quattro Gas Detector, Number of Batteries Required 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 14 in Height, Plastic, High Voltage Out Bilingual (DS-High Voltage Out Bilingual)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, L (7103200)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Shade 5.0 Anti-Fog Lens, Flex Seal Series (S3435X)
- STRANCO Reflective Letter Label, T, 2-1/2in H, PK25 (RUM200-T-YB)
- BW TECHNOLOGIES Dock Station, For GasAlertMicro5 Series (DOCK2-2-1C1K-00-G)
- BW TECHNOLOGIES Sampling Probe (GA-PROB1-1)
- BW TECHNOLOGIES Docking Station, For Single Gas Detectors (DX-ULTRA)
- BW TECHNOLOGIES Docking Station, 14-1/4" L, 4-5/16" W (DX-SOLO)
- BW TECHNOLOGIES Docking Station, 5-13/32in.H x 4-5/16in.W (DX-CLIP)
- BW TECHNOLOGIES Dock Station, For Any GasAlert Series (DOCK2-2-00-G)
- NEXTTEQ Sampling Bag, 1-1/4 inH x 14 inW x 14 inL (31000)
- Bw Technologies Gas Detection