Shop All Gas Detection Accessories
Bw Technologies
Test Cap, Includes 1 ft. Hose, 1/8" dia.
Mfr # BWC4-TC
Zoro # G8487930
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. BWC4-B-A, Mfr. No. BWC4-B-B, Mfr. No. BWC4-B-C, Mfr. No. BWC4-B-E, Mfr. No. BWC4-B-N, Mfr. No. BWC4-B-R, Mfr. No. BWC4-B-U, Mfr. No. BWC4-Y-A, Mfr. No. BWC4-Y-B, Mfr. No. BWC4-Y-C, Mfr. No. BWC4-Y-E, Mfr. No. BWC4-Y-N, Mfr. No. BWC4-Y-R, Mfr. No. BWC4-Y-U
- Features Durable Design
- Includes 1 ft. Hose
- Diameter 1/8 in
- Series Clip4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # BWC4-TC
- Zoro # G8487930
- Country of Origin Korea, Republic of
- Category Gas Detection Accessories
Dimensions
Diameter | 1/8 in |
Details
For Use With | Mfr. No. BWC4-B-A, Mfr. No. BWC4-B-B, Mfr. No. BWC4-B-C, Mfr. No. BWC4-B-E, Mfr. No. BWC4-B-N, Mfr. No. BWC4-B-R, Mfr. No. BWC4-B-U, Mfr. No. BWC4-Y-A, Mfr. No. BWC4-Y-B, Mfr. No. BWC4-Y-C, Mfr. No. BWC4-Y-E, Mfr. No. BWC4-Y-N, Mfr. No. BWC4-Y-R, Mfr. No. BWC4-Y-U |
Features | Durable Design |
Includes | 1 ft. Hose |
Item | Test Cap |
Series | Clip4 |
Sub-Brand | BW |
Description
Test Cap, Product Type Calibration Cap/Cup/Hood, Series Clip4, Sub-Brand BW, For Use With Mfr. No. BWC4-B-A, Mfr. No. BWC4-B-B, Mfr. No. BWC4-B-C, Mfr. No. BWC4-B-E, Mfr. No. BWC4-B-N, Mfr. No. BWC4-B-R, Mfr. No. BWC4-B-U, Mfr. No. BWC4-Y-A, Mfr. No. BWC4-Y-B, Mfr. No. BWC4-Y-C, Mfr. No. BWC4-Y-E, Mfr. No. BWC4-Y-N, Mfr. No. BWC4-Y-R, Mfr. No. BWC4-Y-U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Markers (numbers 46-90) (42-030)
- CORTECH Pants, Inmate Uniforms, Orange, 34 to 38 In (COR1234)
- CARHARTT OJ2199 M RD Rilaxed Fitt HW Sftshll Jkt (102199-022)
- LYLE Argon Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0300-ND_14X10)
- BW TECHNOLOGIES Sampling Probe (GA-PROB1-1)
- BW TECHNOLOGIES Alligator Clip (BWC4-AG)
- BW TECHNOLOGIES Docking Station, 5-13/32in.H x 4-5/16in.W (DX-CLIP)
- BW TECHNOLOGIES Docking Station, LCD/LED Status Indicator (DX-BWC4)
- BW TECHNOLOGIES Dock Station, For Any GasAlert Series (DOCK2-2-00-G)
- BW TECHNOLOGIES Docking Station, For Single Gas Detectors (DX-ULTRA)
- HONEYWELL Tube, Benzene, 0.5 to 10 ppm, PK10 (H-10-101-01)
- Bw Technologies Gas Detection Accessories