Shop All Single-Gas Detectors
Honeywell
Single-Gas Detector, Detects Hydrogen Sulfide, High 15 ppm/Low 10 ppm Alarm Setting, Lithium Battery
Mfr # BWC2-H
Zoro # G9996016
original price:
$124.99
20% off
new price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects hydrogen Sulfide
- Gas Type H2S
- Battery Type Lithium
- Standards 0539 II 1G, Ex ia IIC T4 Ga IP66/67, DEMKO 14 ATEX 1356,IECEX: Ex ia IIC T4 Ga IP66/67, IECEX UL 14.0063, European Conformity
- Operating Temp. Range -40 Degrees to +122 Degrees F/-40 Degrees to +50 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # BWC2-H
- Zoro # G9996016
- UPC # 689076535496
- Country of Origin Mexico
- Category Single-Gas Detectors
Dimensions
Depth | 1 5/8 in |
Height | 3 7/16 in |
Width | 2 in |
Description
Single-Gas Detector, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Yellow, Gas Detected Hydrogen Sulfide, Communication Protocol Bluetooth, Series BW Clip, Sub-Brand BW, Temperature Code T4, Alarm Setting High 15 ppm, Low 10 ppm, Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Tamper Evident Tie, PK6 (RPG05-0935)
- ESS Crossbow Suppressor Frame Kit (740-0450)
- TILLMAN Gloves, PR, Cuff Length: 4 in (1357S)
- BRADY Floor Marking Tape, 4" W, Red, 100 ft. L (149648)
- HONEYWELL Single Gas Detector Kit, VOC, 1 ppm (G02-B010-000)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-V-Y)
- HONEYWELL Single Gas Detector Kit, VOC, 0.1 ppm (059-B210-300)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-S-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-E-Y)
- HONEYWELL Single Gas Detector, CO, 1 ppm Resolution (G02-B210-100)
- GFG Oxygen Detector, 2-1/4in D x 3-61/64in L (2210009)
- Honeywell Single-Gas Detectors