Shop All Single-Gas Detectors
This Product is Discontinued
Bw Technologies
Single Gas Detector, O3, 0-1 ppm, Blk (Discontinued)
Mfr # GAXT-G-DL-B
Zoro # G7169504
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sensor Range 0 to 1.0 ppm
- Display LCD
- Includes Detector with O3 Sensor, Alligator Clip, Concussion-Proof Housing, Calibration/Test Cap and Hose, Manual and Muliti-Language CD Manual
- Battery Life 1 1/2 yr
- Standards UL, ATEX, IECEx, CE, American Bureau of Shipping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # GAXT-G-DL-B
- Zoro # G7169504
- Country of Origin Multiple
- Category Single-Gas Detectors
Dimensions
Depth | 4-1/2" |
Height | 2-1/4" |
Width | 4-1/2" |
Details
Sensor Range | 0 to 1.0 ppm |
Display | LCD |
Includes | Detector with O3 Sensor, Alligator Clip, Concussion-Proof Housing, Calibration/Test Cap and Hose, Manual and Muliti-Language CD Manual |
Battery Life | 1 1/2 yr |
Standards | UL, ATEX, IECEx, CE, American Bureau of Shipping |
Item | Single Gas Detector, North America, Black |
Resolution | 0.1 ppm |
Alarm Type | AUDIBLE, VISUAL, VIBRATING |
Alarm Setting | Low 0.10 ppm, High 0.30 ppm |
Detects | Ozone |
Operating Temp. Range | -4 to +122 Degrees F, -20 to +50 Degrees C |
Features | Continuous LCD Shows Real-Time Gas Concentrations, Compact and Lightweight Design Makes it Comfortable to Wear, Water Resistant, Simple Automatic Calibrations Procedure, Compataible with BW Microdock II Automatic Test and Calibration Station, Full Function Self-Test Of Sensor, Battery Status, Circuit Integrity and Audible/Visual Alarms On Start Up, Bright Wide-Angled Visual Alarm Bars, Built-In Concussion-Proof Boot |
Gas Type | O3 |
Interchangeable Sensors | No |
Description
Single Gas Detector, North America, Black, Gas Type O3, Detects Ozone, Sensor Range 0 to 1.0 ppm, Resolution 0.1 ppm, Operating Temp. Range -4 to +122 Degrees F, -20 to +50 Degrees C, Alarm Setting Low 0.10 ppm, High 0.30 ppm, Alarm Type Audible, Visual, Vibrating, Battery Life 1 1/2 yr, Display LCD, Interchangeable Sensors No, Height 2-1/4 In., Width 4-1/2 In., Depth 4-1/2 In., Standards UL, ATEX, IECEx, CE, American Bureau of Shipping
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.