Shop All Single-Gas Detectors
Bw Technologies
Single Gas Detector, O2, 0-30 Pct, UK, Blk
Mfr # XT-X000-B-UK
Zoro # G6868836
Free Shipping & Returns
$1,121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type O2
- Operating Temp. Range -20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F
- Alarm Setting Low 19.5%, High 23.5%
- Detects Oxygen
- Standards CSA: Class 1, Div.1, Gr. A, B, C, D -- IECEx: Ga Ex ia IIC T4 -- ATEX: CE EX II 1 G Ga Ex ia IIC T4 -- INMETRO Br Ex Ia IIC T51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bw Technologies
- MFR # XT-X000-B-UK
- Zoro # G6868836
- Country of Origin Mexico
- Category Single-Gas Detectors
Dimensions
Height | 5 1/2 in |
Width | 2 13/16 in |
Depth | 1 13/16 in |
Details
Item | Single Gas Detector, United Kingdom, Black |
Gas Type | O2 |
Operating Temp. Range | -20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F |
Alarm Setting | Low 19.5%, High 23.5% |
Detects | Oxygen |
Standards | CSA: Class 1, Div.1, Gr. A, B, C, D -- IECEx: Ga Ex ia IIC T4 -- ATEX: CE EX II 1 G Ga Ex ia IIC T4 -- INMETRO Br Ex Ia IIC T51 |
Features | Continuous LCD Shows Real-Time Gas Concentrations, Compact and Lightweight Design Makes it Comfortable to Wear, Water-Resistant, Simple Automatic Calibration Procedure, Compatabile with BW Microdock II Automatic Test and Calibration Station, Full Function Self-Test Of Sensor, Battery Status, Circut Integrity and Audible/Visual Alarms On Start Up, Bright Wide-Angled Visual Alarm Bars, Built-In Concussion-Proof Boot. |
Resolution | 0.0010 |
Display | LCD |
Interchangeable Sensors | Yes |
Battery Type | 4.2 V Lithium |
Includes | Detector Complete with Specified Sensor(s), Stainless Steel Alligator Clip and Concussion-Proof Housing, Rechargeable Lithium Polymer Battery, Charging Adapter, 3 ft/1m Calibration Hose with Quick Connect, 10 ft/3m Sampling Hose with Particulate Filter and Quick Connect, Reversable Screwdriver, Kit of (5) Spare Pump Filters, Manual, Multi-Language CD Manual |
Sensor Range | 0 to 30% v/v |
Battery Life | 2 yr |
Alarm Type | Audible, Vibrating, Visual |
Description
Single Gas Detector, United Kingdom, Black, Gas Type O2, Detects Oxygen, Sensor Range 0 to 30 Percent v/v, Resolution 0.0010, Operating Temp. Range -20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F, Alarm Setting Low 19.5 Percent, High 23.5 Percent, Alarm Type Audible, Vibrating, Visual, Battery Type 4.2 V Lithium, Battery Life 2 yr, Display LCD, Interchangeable Sensors Yes, Height 5 1/2 in, Width 2 13/16 in, Depth 1 13/16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Nova 3 Head Liner Clips, Pack of 4 (NV3-734-1)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Black, PR (IEXT-PBLK-03-M)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620ND)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 10 (XAN9P/8080AP536-10)
- DWYER INSTRUMENTS TemperatureCo2 Transmitter, Co2 Xmtr 2000Ppm (CDT-2N40)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-G-Y)
- MPOWER UNI NO2 20.0ppm Long Battery Life UL Class I/II/III (MP100-NO2-20)
- HONEYWELL Single-Gas Detector, Detects Hydrogen Sulfide, High 15 ppm/Low 10 ppm Alarm Setting, Lithium Battery (BWC2-H)
- MPOWER UNI SO2 20.0ppm Long Battery Life UL Class I/II/III (MP100-SO2-20)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-E-Y)
- 3M Ethylene Oxide Monitor 3550 Plus w/Prepd (3550+)
- Bw Technologies Single-Gas Detectors