Shop All Single-Gas Detectors
Bw Technologies
Single Gas Detector, O2, 0-30 Pct, OR, Ylw
Mfr # XT-X000-Y-OR
Zoro # G6878882
product price: $1,098.99
/ea
Free Shipping & Returns
$1,098.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type O2
- Operating Temp. Range -20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F
- Alarm Setting Low 19.5%, High 23.5%
- Detects Oxygen
- Standards CSA: Class 1, Div.1, Gr. A, B, C, D -- IECEx: Ga Ex ia IIC T4 -- ATEX: CE EX II 1 G Ga Ex ia IIC T4 -- INMETRO Br Ex Ia IIC T48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # XT-X000-Y-OR
- Zoro # G6878882
- Country of Origin Mexico
- Category Single-Gas Detectors
Dimensions
Height | 5 1/2 in |
Width | 2 13/16 in |
Depth | 1 13/16 in |
Details
Item | Single Gas Detector, Other Region with 3-Pin UK Plug, Yellow |
Gas Type | O2 |
Operating Temp. Range | -20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F |
Alarm Setting | Low 19.5%, High 23.5% |
Detects | Oxygen |
Standards | CSA: Class 1, Div.1, Gr. A, B, C, D -- IECEx: Ga Ex ia IIC T4 -- ATEX: CE EX II 1 G Ga Ex ia IIC T4 -- INMETRO Br Ex Ia IIC T48 |
Features | Continuous LCD Shows Real-Time Gas Concentrations, Compact and Lightweight Design Makes it Comfortable to Wear, Water-Resistant, Simple Automatic Calibration Procedure, Compatabile with BW Microdock II Automatic Test and Calibration Station, Full Function Self-Test Of Sensor, Battery Status, Circut Integrity and Audible/Visual Alarms On Start Up, Bright Wide-Angled Visual Alarm Bars, Built-In Concussion-Proof Boot. |
Sensor Range | 0 to 30% v/v |
Alarm Type | Audible, Vibrating, Visual |
Battery Life | 2 yr |
Includes | Detector Complete with Specified Sensor(s), Stainless Steel Alligator Clip and Concussion-Proof Housing, Rechargeable Lithium Polymer Battery, Charging Adapter, 3 ft/1m Calibration Hose with Quick Connect, 10 ft/3m Sampling Hose with Particulate Filter and Quick Connect, Reversable Screwdriver, Kit of (5) Spare Pump Filters, Manual, Multi-Language CD Manual |
Resolution | 0.0010 |
Battery Type | 4.2 V Lithium |
Interchangeable Sensors | Yes |
Display | LCD |
Description
Single Gas Detector, Other Region with 3-Pin UK Plug, Yellow, Gas Type O2, Detects Oxygen, Sensor Range 0 to 30 Percent v/v, Resolution 0.0010, Operating Temp. Range -20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F, Alarm Setting Low 19.5 Percent, High 23.5 Percent, Alarm Type Audible, Vibrating, Visual, Battery Type 4.2 V Lithium, Battery Life 2 yr, Display LCD, Interchangeable Sensors Yes, Height 5 1/2 in, Width 2 13/16 in, Depth 1 13/16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Blue (IN-40-207I)
- DUPONT Coverall, 2XL, 25 PK, White, Microporous Composite Laminate, Zipper (PC143SWH2X00250B)
- ZING No Smoking Window Decal, 5 in H, 7 in W, Plastic, Rectangle, English, 1869D (1869D)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (1302-YE)
- HONEYWELL Single Gas Detector, VOC, 0.1 ppm (059-B111-000)
- 3M Formaldehyde Monitor 3721 Plus, PK5 (3721+)
- INDUSTRIAL SCIENTIFIC Docking Station, VentisMX4, CloudConnected (18109327-131)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Oxygen Deficency Monitor, remote sensing capability (99028)
- MACURCO Single Gas Monitor Carbon Monoxide LCD (PM100-CO)
- HONEYWELL Single Gas Detector, Oxygen, Black (MCXL-X000-B-NA)
- HONEYWELL Bw Technologies By Honeywell Bw Clip Bwc2-M Single Gas Co Monitor, (BWC2-M)
- Bw Technologies Gas Detection