Shop All Single-Gas Detectors
Bw Technologies
Single Gas Detector, H2S, 0-200 ppm, UK, Ylw
Mfr # XT-00H0-Y-UK
Zoro # G6541832
product price: $1,099.99
/ea
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type H2S
- Operating Temp. Range -20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F
- Alarm Setting Low 50 ppm, High 100 ppm
- Detects hydrogen Sulfide
- Standards CSA: Class 1, Div.1, Gr. A, B, C, D -- IECEx: Ga Ex ia IIC T4 -- ATEX: CE EX II 1 G Ga Ex ia IIC T4 -- INMETRO Br Ex Ia IIC T34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # XT-00H0-Y-UK
- Zoro # G6541832
- Country of Origin Mexico
- Category Single-Gas Detectors
Dimensions
Height | 5 1/2 in |
Width | 2 13/16 in |
Depth | 1 13/16 in |
Details
Item | Single Gas Detector, United Kingdom, Yellow |
Gas Type | H2S |
Operating Temp. Range | -20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F |
Alarm Setting | Low 50 ppm, High 100 ppm |
Detects | hydrogen Sulfide |
Standards | CSA: Class 1, Div.1, Gr. A, B, C, D -- IECEx: Ga Ex ia IIC T4 -- ATEX: CE EX II 1 G Ga Ex ia IIC T4 -- INMETRO Br Ex Ia IIC T34 |
Features | Continuous LCD Shows Real-Time Gas Concentrations, Compact and Lightweight Design Makes it Comfortable to Wear, Water-Resistant, Simple Automatic Calibration Procedure, Compatabile with BW Microdock II Automatic Test and Calibration Station, Full Function Self-Test Of Sensor, Battery Status, Circut Integrity and Audible/Visual Alarms On Start Up, Bright Wide-Angled Visual Alarm Bars, Built-In Concussion-Proof Boot. |
Resolution | 0.1 ppm |
Battery Type | 4.2 V Lithium |
Alarm Type | Audible, Vibrating, Visual |
Display | LCD |
Includes | Detector Complete with Specified Sensor(s), Stainless Steel Alligator Clip and Concussion-Proof Housing, Rechargeable Lithium Polymer Battery, Charging Adapter, 3 ft/1m Calibration Hose with Quick Connect, 10 ft/3m Sampling Hose with Particulate Filter and Quick Connect, Reversable Screwdriver, Kit of (5) Spare Pump Filters, Manual, Multi-Language CD Manual |
Interchangeable Sensors | Yes |
Sensor Range | 0 to 200 ppm |
Battery Life | 2 yr |
Description
Single Gas Detector, United Kingdom, Yellow, Gas Type H2S, Detects Hydrogen Sulfide, Sensor Range 0 to 200 ppm, Resolution 0.1 ppm, Operating Temp. Range -20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F, Alarm Setting Low 50 ppm, High 100 ppm, Alarm Type Audible, Vibrating, Visual, Battery Type 4.2 V Lithium, Battery Life 2 yr, Display LCD, Interchangeable Sensors Yes, Height 5 1/2 in, Width 2 13/16 in, Depth 1 13/16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Heat Resistant Mitten, Tan, ZetexPlus, PR (M59ZPXX10)
- CUSTOM LEATHERCRAFT RAIN BOOTS PVC BLK SZ11 (R23011)
- CHILL-ITS BY ERGODYNE Cooling Hat, Blue, Universal (6615)
- GLOVE GUARD Utility Guard(R) Clip, Red, Blank (7300RD)
- HONEYWELL Single Gas Detector Kit, VOC, 0.1 ppm (059-A110-300)
- SENSIT P100 Personal Monitor, CO, Carbon Monoxide (CO)
- DWYER INSTRUMENTS TemperatureCo2 Transmitter, Co2 Xmtr 2000Ppm (CDT-2N44)
- HONEYWELL Single Gas Detector, CO, 1 ppm Resolution (G02-B210-100)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-G-Y)
- MPOWER UNI HCN 100ppm Long Battery Life UL Class I/II/III (MP100-HCN-100)
- MSA SAFETY Gas Detector, Single, NH3, (25, 50), Charcoal (10154079)
- Bw Technologies Gas Detection