Shop All Single-Gas Detectors
Bw Technologies
Single Gas Detector, H2S, 0-200 ppm, OR, Ylw
Mfr # XT-00H0-Y-OR
Zoro # G6627607
product price: $1,083.99
/ea
Free Shipping & Returns
$1,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type H2S
- Operating Temp. Range -20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F
- Alarm Setting Low 100 ppm, High 150 ppm
- Detects hydrogen Sulfide
- Standards CSA: Class 1, Div.1, Gr. A, B, C, D -- IECEx: Ga Ex ia IIC T4 -- ATEX: CE EX II 1 G Ga Ex ia IIC T4 -- INMETRO Br Ex Ia IIC T32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # XT-00H0-Y-OR
- Zoro # G6627607
- Country of Origin Mexico
- Category Single-Gas Detectors
Dimensions
Height | 5 1/2 in |
Width | 2 13/16 in |
Depth | 1 13/16 in |
Details
Item | Single Gas Detector, Other Region with 3-Pin UK Plug, Yellow |
Gas Type | H2S |
Operating Temp. Range | -20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F |
Alarm Setting | Low 100 ppm, High 150 ppm |
Detects | hydrogen Sulfide |
Standards | CSA: Class 1, Div.1, Gr. A, B, C, D -- IECEx: Ga Ex ia IIC T4 -- ATEX: CE EX II 1 G Ga Ex ia IIC T4 -- INMETRO Br Ex Ia IIC T32 |
Features | Continuous LCD Shows Real-Time Gas Concentrations, Compact and Lightweight Design Makes it Comfortable to Wear, Water-Resistant, Simple Automatic Calibration Procedure, Compatabile with BW Microdock II Automatic Test and Calibration Station, Full Function Self-Test Of Sensor, Battery Status, Circut Integrity and Audible/Visual Alarms On Start Up, Bright Wide-Angled Visual Alarm Bars, Built-In Concussion-Proof Boot. |
Battery Life | 2 yr |
Interchangeable Sensors | Yes |
Includes | Detector Complete with Specified Sensor(s), Stainless Steel Alligator Clip and Concussion-Proof Housing, Rechargeable Lithium Polymer Battery, Charging Adapter, 3 ft/1m Calibration Hose with Quick Connect, 10 ft/3m Sampling Hose with Particulate Filter and Quick Connect, Reversable Screwdriver, Kit of (5) Spare Pump Filters, Manual, Multi-Language CD Manual |
Sensor Range | 0 to 200 ppm |
Display | LCD |
Resolution | 0.1 ppm |
Battery Type | 4.2 V Lithium |
Alarm Type | Audible, Vibrating, Visual |
Description
Single Gas Detector, Other Region with 3-Pin UK Plug, Yellow, Gas Type H2S, Detects Hydrogen Sulfide, Sensor Range 0 to 200 ppm, Resolution 0.1 ppm, Operating Temp. Range -20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F, Alarm Setting Low 100 ppm, High 150 ppm, Alarm Type Audible, Vibrating, Visual, Battery Type 4.2 V Lithium, Battery Life 2 yr, Display LCD, Interchangeable Sensors Yes, Height 5 1/2 in, Width 2 13/16 in, Depth 1 13/16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Surveyor Safety Vest, S31311-BLACK-M (S31311)
- SIGNMISSION OSHA Notice, 5" Height, Fire Alarm Sprinkler Room Sign, 7" X 5", Landscape (OS-NS-D-57-L-12546)
- KLEENGUARD Coveralls, 3XL, 21 PK, White, KleenGuard(TM) A30, Zipper (46106)
- MCR SAFETY Predator 9761R Rough Finish Nitrile Coated Gloves, 12PK (9761RL)
- HONEYWELL Single Gas Detector, CO, 1 ppm Resolution (G02-B210-100)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems KF25 Oxygen Deficiency Monitor (99035)
- HONEYWELL Single Gas Detector, CL2, 0.1 ppm (G02-B610-100)
- DRAEGER Glass Detector Tube Gas Sensor, 10PK (67 190 01)
- INDUSTRIAL SCIENTIFIC Docking Station, GasBadge Pro, (3)Port/USB (18109331-031)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Remote Digital Display (99091)
- SENSIT P100 Personal Monitor, O2, Detects Oxygen (O2)
- Bw Technologies Gas Detection