Shop All Single-Gas Detectors
Bw Technologies
Single Gas Detector, CO, 0-1000 ppm, OE, Ylw
Mfr # XT-000M-Y-OE
Zoro # G6605487
product price: $1,079.99
/ea
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type CO
- Operating Temp. Range -20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F
- Alarm Setting Low 35 ppm, High 200 ppm
- Detects Carbon Monoxide
- Standards CSA: Class 1, Div.1, Gr. A, B, C, D -- IECEx: Ga Ex ia IIC T4 -- ATEX: CE EX II 1 G Ga Ex ia IIC T4 -- INMETRO Br Ex Ia IIC T14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # XT-000M-Y-OE
- Zoro # G6605487
- Country of Origin Mexico
- Category Single-Gas Detectors
Dimensions
Height | 5 1/2 in |
Width | 2 13/16 in |
Depth | 1 13/16 in |
Details
Item | Single Gas Detector, Other Region with 2-Pin UK Plug, Yellow |
Gas Type | CO |
Operating Temp. Range | -20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F |
Alarm Setting | Low 35 ppm, High 200 ppm |
Detects | Carbon Monoxide |
Standards | CSA: Class 1, Div.1, Gr. A, B, C, D -- IECEx: Ga Ex ia IIC T4 -- ATEX: CE EX II 1 G Ga Ex ia IIC T4 -- INMETRO Br Ex Ia IIC T14 |
Features | Continuous LCD Shows Real-Time Gas Concentrations, Compact and Lightweight Design Makes it Comfortable to Wear, Water-Resistant, Simple Automatic Calibration Procedure, Compatabile with BW Microdock II Automatic Test and Calibration Station, Full Function Self-Test Of Sensor, Battery Status, Circut Integrity and Audible/Visual Alarms On Start Up, Bright Wide-Angled Visual Alarm Bars, Built-In Concussion-Proof Boot. |
Includes | Detector Complete with Specified Sensor(s), Stainless Steel Alligator Clip and Concussion-Proof Housing, Rechargeable Lithium Polymer Battery, Charging Adapter, 3 ft/1m Calibration Hose with Quick Connect, 10 ft/3m Sampling Hose with Particulate Filter and Quick Connect, Reversable Screwdriver, Kit of (5) Spare Pump Filters, Manual, Multi-Language CD Manual |
Battery Life | 2 yr |
Sensor Range | 0 to 1000 ppm |
Battery Type | 4.2 V Lithium |
Alarm Type | Audible, Vibrating, Visual |
Interchangeable Sensors | Yes |
Resolution | 1 ppm |
Display | LCD |
Description
Single Gas Detector, Other Region with 2-Pin UK Plug, Yellow, Gas Type CO, Detects Carbon Monoxide, Sensor Range 0 to 1000 ppm, Resolution 1 ppm, Operating Temp. Range -20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F, Alarm Setting Low 35 ppm, High 200 ppm, Alarm Type Audible, Vibrating, Visual, Battery Type 4.2 V Lithium, Battery Life 2 yr, Display LCD, Interchangeable Sensors Yes, Height 5 1/2 in, Width 2 13/16 in, Depth 1 13/16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401095)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6512SJ)
- PANDUIT Wire Marker Book, Vinyl Cloth (PCMB-9)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Gray (M36A TL)
- HONEYWELL Single-Gas Detector, Detects Hydrogen Sulfide, High 15 ppm/Low 10 ppm Alarm Setting, Lithium Battery (BWC2-H)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-XL-Y)
- INDUSTRIAL SCIENTIFIC Docking Station, Tango TX1, CloudConnected (18109330-131)
- INDUSTRIAL SCIENTIFIC Docking Station, GasBadge Pro, (3)Port/USB (18109331-031)
- SENSIT P100 Personal Monitor, CO, Carbon Monoxide (CO)
- 3M Ethylene Oxide Monitor 3551 Plus, PK5 (3551+)
- HONEYWELL Single Gas Detector, VOC, 0.1 ppm (059-B111-000)
- Bw Technologies Gas Detection