Shop All Single-Gas Detectors
Bw Technologies
Single Gas Detector, CO, 0-1000 ppm, EU, Ylw
Mfr # XT-000M-Y-EU
Zoro # G6727847
product price: $1,104.99
/ea
Free Shipping & Returns
$1,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Range 0 to 1000 ppm
- Battery Life 2 yr
- Interchangeable Sensors Yes
- Width 2 13/16 in
- Depth 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # XT-000M-Y-EU
- Zoro # G6727847
- Country of Origin Mexico
- Category Single-Gas Detectors
Dimensions
Width | 2 13/16 in |
Depth | 1 13/16 in |
Height | 5 1/2 in |
Details
Sensor Range | 0 to 1000 ppm |
Battery Life | 2 yr |
Interchangeable Sensors | Yes |
Battery Type | 4.2 V Lithium |
Features | Continuous LCD Shows Real-Time Gas Concentrations, Compact and Lightweight Design Makes it Comfortable to Wear, Water-Resistant, Simple Automatic Calibration Procedure, Compatabile with BW Microdock II Automatic Test and Calibration Station, Full Function Self-Test Of Sensor, Battery Status, Circut Integrity and Audible/Visual Alarms On Start Up, Bright Wide-Angled Visual Alarm Bars, Built-In Concussion-Proof Boot. |
Standards | CSA: Class 1, Div.1, Gr. A, B, C, D -- IECEx: Ga Ex ia IIC T4 -- ATEX: CE EX II 1 G Ga Ex ia IIC T4 -- INMETRO Br Ex Ia IIC T10 |
Alarm Setting | Low 30 ppm, High 200 ppm |
Operating Temp. Range | -20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F |
Display | LCD |
Includes | Detector Complete with Specified Sensor(s), Stainless Steel Alligator Clip and Concussion-Proof Housing, Rechargeable Lithium Polymer Battery, Charging Adapter, 3 ft/1m Calibration Hose with Quick Connect, 10 ft/3m Sampling Hose with Particulate Filter and Quick Connect, Reversable Screwdriver, Kit of (5) Spare Pump Filters, Manual, Multi-Language CD Manual |
Alarm Type | Audible, Vibrating, Visual |
Gas Type | CO |
Detects | Carbon Monoxide |
Item | Single Gas Detector, Europe, Yellow |
Resolution | 1 ppm |
Description
Single Gas Detector, Europe, Yellow, Gas Type CO, Detects Carbon Monoxide, Sensor Range 0 to 1000 ppm, Resolution 1 ppm, Operating Temp. Range -20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F, Alarm Setting Low 30 ppm, High 200 ppm, Alarm Type Audible, Vibrating, Visual, Battery Type 4.2 V Lithium, Battery Life 2 yr, Display LCD, Interchangeable Sensors Yes, Height 5 1/2 in, Width 2 13/16 in, Depth 1 13/16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Full Face Respirator, L, Threaded, Headnet (RU65002L)
- ALLEGRO INDUSTRIES Respirator Wipes, Benz Chloride, PK220 (5001)
- REVCO Revco Industries Bm88 Extreme Pig Skin Welding Gloves, Large (BM88L)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, Full, M, PR (WWI2-03-M)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-G-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-Z-Y)
- DRAEGER Glass Detector Tube Gas Sensor, 10PK (67 190 01)
- HONEYWELL ToxiRAE Pro 10.6 eV PID (G02-B000-000)
- PCE INSTRUMENTS CO2 Analyzer, 0 to 50000 ppm Measuring Range (PCE-WMM 50)
- HONEYWELL Single Gas Detector, NH3, 1 ppm Resolution (G02-B810-100)
- PCE INSTRUMENTS VOC Gas Detector, TVOC Range: 0.00 to 9.99 ppm (PCE-VOC 1)
- Bw Technologies Single-Gas Detectors