Shop All Single-Gas Detectors
Bw Technologies
Single Gas Detector, CO, 0-1000 ppm, CN, Blk
Mfr # XT-000M-B-CN
Zoro # G7205974
product price: $1,121.99
/ea
Free Shipping & Returns
$1,121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type CO
- Operating Temp. Range -20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F
- Alarm Setting Low 35 ppm, High 200 ppm
- Detects Carbon Monoxide
- Standards CSA: Class 1, Div.1, Gr. A, B, C, D -- IECEx: Ga Ex ia IIC T4 -- ATEX: CE EX II 1 G Ga Ex ia IIC T4 -- INMETRO Br Ex Ia IIC T9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # XT-000M-B-CN
- Zoro # G7205974
- Country of Origin Mexico
- Category Single-Gas Detectors
Dimensions
Height | 5 1/2 in |
Width | 2 13/16 in |
Depth | 1 13/16 in |
Details
Item | Single Gas Detector, China, Black |
Gas Type | CO |
Operating Temp. Range | -20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F |
Alarm Setting | Low 35 ppm, High 200 ppm |
Detects | Carbon Monoxide |
Standards | CSA: Class 1, Div.1, Gr. A, B, C, D -- IECEx: Ga Ex ia IIC T4 -- ATEX: CE EX II 1 G Ga Ex ia IIC T4 -- INMETRO Br Ex Ia IIC T9 |
Features | Continuous LCD Shows Real-Time Gas Concentrations, Compact and Lightweight Design Makes it Comfortable to Wear, Water-Resistant, Simple Automatic Calibration Procedure, Compatabile with BW Microdock II Automatic Test and Calibration Station, Full Function Self-Test Of Sensor, Battery Status, Circut Integrity and Audible/Visual Alarms On Start Up, Bright Wide-Angled Visual Alarm Bars, Built-In Concussion-Proof Boot. |
Battery Type | 4.2 V Lithium |
Resolution | 1 ppm |
Includes | Detector Complete with Specified Sensor(s), Stainless Steel Alligator Clip and Concussion-Proof Housing, Rechargeable Lithium Polymer Battery, Charging Adapter, 3 ft/1m Calibration Hose with Quick Connect, 10 ft/3m Sampling Hose with Particulate Filter and Quick Connect, Reversable Screwdriver, Kit of (5) Spare Pump Filters, Manual, Multi-Language CD Manual |
Interchangeable Sensors | Yes |
Alarm Type | Audible, Vibrating, Visual |
Battery Life | 2 yr |
Sensor Range | 0 to 1000 ppm |
Display | LCD |
Description
Single Gas Detector, China, Black, Gas Type CO, Detects Carbon Monoxide, Sensor Range 0 to 1000 ppm, Resolution 1 ppm, Operating Temp. Range -20 Degrees to +50 Degrees C, -4 Degrees to +122 Degrees F, Alarm Setting Low 35 ppm, High 200 ppm, Alarm Type Audible, Vibrating, Visual, Battery Type 4.2 V Lithium, Battery Life 2 yr, Display LCD, Interchangeable Sensors Yes, Height 5 1/2 in, Width 2 13/16 in, Depth 1 13/16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy PU Coated Work Gloves, Black, Small, PK12, 12PK (9669S)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 11, PR (E0011R/11)
- KRAFT TOOL Polyurethane Knee Pads, 1-Strap (WL083)
- ZORO SELECT STEELCADE BARRICADE TYPE I 12/8 EGR TO (97-03-001)
- 3M Ethylene Oxide Monitor 3550 Plus w/Prepd (3550+)
- HONEYWELL ToxiRAE Pro CO2 NDIR Sensor (G02-0007-000)
- HONEYWELL Single Gas Detectr, CO, Yllw, 2yr. Battery (BWC2-M)
- MSA SAFETY Single Gas Detector, Oxygen (10074137)
- PCE INSTRUMENTS CO2 Analyzer, 0 to 50000 ppm Measuring Range (PCE-WMM 50)
- MPOWER NEO PID Kit 15000ppm Wireless Bluetooth with Accessories Hard Case (MP182-EXT-15000)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-R-Y)
- Bw Technologies Single-Gas Detectors