Shop All Calibration Gas
Bw Technologies
Single Calibration Gas, NO2, 29L, 10PPM
Mfr # CG2-D-10-34
Zoro # G7530740
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitrogen Dioxide
- Cylinder Capacity 34 L
- Gas Mixture NO2
- Cylinder Dia. 3 in
- Cylinder Height 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # CG2-D-10-34
- Zoro # G7530740
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 in |
Cylinder Height | 11 1/2 in |
Details
Item | Single Calibration Gas |
Gas Name | Nitrogen Dioxide |
Cylinder Capacity | 34 L |
Gas Mixture | NO2 |
Description
Single Calibration Gas, Cylinder Capacity 34 L, Cylinder Height 11 1/2 in, Gas Mixture NO2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD CX Cut-Resistant Glove, Level 5, Size 7, PR (S10NXFN-7)
- HONEYWELL HOWARD LEIGHT TrustFit Plus Reusable Foam Ear Plug, Bell Shape, 31 dB, Orange, 100 PK (TF-PLUS-30)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, XL (4877DN RG XL)
- GLOWSHIELD Hi-Vis Beanie, Knit Cap, Yellow (382FY)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, SO2 (1810-1220)
- GASCO Calibration Gas, Air, Ethylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-62A-1.15%)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-500)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.5)
- GASCO Calibration gas, Carbon Monoxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-49-20)
- SENSIT Calibration Gas, CO, CH4 LEL, 21L (315-080021)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Hydrogen, Chloride, 58L (18102154)
- Bw Technologies Calibration Gas