Shop All Gas Detection Accessories
Bw Technologies
Sampling Probe
Mfr # GA-PROB1-1
Zoro # G9005333
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- For Use With Quattro Gas Detector
- Includes Hydrophobic Barrier, Particulate Filters
- Power Source Manual/Non-Powered
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # GA-PROB1-1
- Zoro # G9005333
- Country of Origin Mexico
- Category Gas Detection Accessories
Dimensions
Height | 12 in |
Overall Height | 12 in |
Details
Item | Sampling Probe |
For Use With | Quattro Gas Detector |
Includes | Hydrophobic Barrier, Particulate Filters |
Power Source | Manual/Non-Powered |
Sub-Brand | BW |
Series | GasAlert Quattro |
Description
Sampling Probe, Product Type Sampling Probe, Power Source Manual/Non-Powered, Includes Hydrophobic Barrier, Particulate Filters, Series GasAlert Quattro, Sub-Brand BW, For Use With Quattro Gas Detector, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL ToxiRAE Pro 10.6 eV PID (G02-B000-000)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Yellow (6FXW0)
- ECONOLINE Blasting Glove, 6 in dia., 6 in W, 24 in L (412003R)
- PETZL Vertex Vent ANSI Helmet - Green (VTVA-GR)
- BW TECHNOLOGIES Docking Station, For Single Gas Detectors (DX-ULTRA)
- BW TECHNOLOGIES Dock Station, For Any GasAlert Series (DOCK2-2-00-G)
- BW TECHNOLOGIES Dock Station, For GasAlertMicro5 Series (DOCK2-2-1C1K-00-G)
- BW TECHNOLOGIES Docking Station, 14-1/4" L, 4-5/16" W (DX-SOLO)
- BW TECHNOLOGIES Docking Station, 5-13/32in.H x 4-5/16in.W (DX-CLIP)
- BW TECHNOLOGIES Docking Station for BW MAXXT (DX-MAXXT)
- DAKOTA ALERT Dapx-Dap50 Alert Replacement Probe For Hard Wired Vehicle Detection Kit- 50 Ft. Cable (P-50)
- Bw Technologies Gas Detection Accessories