Shop All Multi-Gas Detectors
This Product is Discontinued
Bw Technologies
Multi-Gas Detector, 4 Gas, North America, CO, H2S, LEL, O2, Yellow (Discontinued)
Mfr # QT-XWHM-A-Y-NA
Zoro # G1962521
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operating Temp. Range -4 Degrees to +122 Degrees F/-20 Degrees to +50 Degrees C
- Includes Calibration Cap and Hose, Rechargeable Battery Option, Screwdriver
- Sensor Range CO 0 to 1000 ppm, H2S 0 to 200 ppm, LEL 0 to 100% LEL/0 to 5.0% v/v, O2 0.0 to 30.0% v/v
- Alarm Setting Carbon Monoxide (High 200 ppm, Low 35 ppm), Hydrogen Sulfide (High 15 ppm, Low 10 ppm), LEL (High 20%, Low 10%), Oxygen (High 23.5%, Low 19.5%)
- Housing Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # QT-XWHM-A-Y-NA
- Zoro # G1962521
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Manufacturer Warranty Length | 2 yr |
Overall Height | 5.1 in |
Overall Depth | 1.9 in |
Overall Width | 3.2 in |
Description
Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Yellow, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Temperature Code T4, Alarm Setting Carbon Monoxide (High 200 ppm, Low 35 ppm), Hydrogen Sulfide (High 15 ppm, Low 10 ppm), LEL (High 20 Percent, Low 10 Percent), Oxygen (High 23.5 Percent, Low 19.5 Percent), Battery Life 14 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.