Shop All Multi-Gas Detectors
Bw Technologies
Multi-Gas Detector, 4 Gas, Australia, 8 to 13 hr Battery Life, Yellow
Mfr # XT-XWHM-Y-AU
Zoro # G7260687
product price: $1,301.99
/ea
Free Shipping & Returns
$1,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen
- Housing Color Yellow
- Battery Life 8 to 13 hr
- Alarm Setting Adjustable
- Alarm Type Audible, Vibrating, Visual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # XT-XWHM-Y-AU
- Zoro # G7260687
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 2 in |
Overall Width | 2 13/16 in |
Overall Height | 5 1/8 in |
Details
Gas Detected | Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen |
Housing Color | Yellow |
Battery Life | 8 to 13 hr |
Alarm Setting | Adjustable |
Alarm Type | Audible, Vibrating, Visual |
Standards | CSA Class 1, Div. 1, Gr A, B, C & D, ATEX CE II 1 G Ga Ex ia IIC T4, IECEx Ga Ex ia IIC T4 |
Item | Multi-Gas Detector, 4 Gas, Australia |
Resolution | CO (1 ppm Increments), H2S (1 ppm Increments), LEL (1% LEL Increments), O2 (0.1% v/v Increments) |
Includes | Calibration Hose (3 ft/1m), Sampling Hose (10 ft/3m), Screwdriver, (5) Spare Pump Filters, Manual, Multi-Language CD Manual |
Sensor Range | 0 to 5.0% v/v, CO 0 to 500 ppm, H2S 0 to 100 ppm, LEL 0 to 100%, O2 0 to 30.0% |
Features | Monitors up to Four Hazards, Water-Resistant, Integrated Sampling Pump, Standard Datalogging and Eventlogging, Concussion-Proof Boot |
Operating Temp. Range | -20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F) |
Display Screen Type | Alphanumeric LCD |
Description
Multi-Gas Detector, 4 Gas, Australia, Housing Color Yellow, Alarm Setting Adjustable, Battery Life 8 to 13 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Full Dome Acrylic Warning Mirror, Indoor, 36 Dia., 360° Viewing Angle (670563)
- PIG PIG Roof Leak Diverter, Translucent, 5.27 lb. (TLS463-TR)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 9-1/2, D, PR (SE4625)
- GASCO Calibration gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-159-1000)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-E)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-U)
- BW TECHNOLOGIES Honeywell Bw Max Xt Ii Multi-Gas Detector, %Lel/O2/H2S/Co, Yellow (XT-XWHM-Y-NA)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-A)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21101-100)
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D01026020)
- HONEYWELL MultiRAE Lite (MAB3-02C1000-030)
- Bw Technologies Gas Detection