Shop All Multi-Gas Detectors
Bw Technologies
Multi-Gas Detector, 2 yr Battery Life, Yellow
Mfr # BWC4-Y-U
Zoro # G8487617
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alarm Type Audible, Vibrating, Visual
- Standards AEx II 1G Ex ia IIC, IECEX Ex ia IIC, UL Listed
- Sensor Range CO 0 to 1000 ppm, H2S 0 to 100 ppm, LEL 0 to 100%, O2 0 to 25%
- Features Easy and Comfortable to Wear, Easy Operation with One Button, Easy Visual Compliance with Flashing, Easy and Cost Effective to Own, United Kingdom Version
- Housing Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # BWC4-Y-U
- Zoro # G8487617
- Country of Origin Korea, Republic of
- Category Multi-Gas Detectors
Dimensions
Overall Height | 4.7 in |
Overall Width | 1.31 in |
Description
Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Yellow, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Temperature Code T4, Alarm Setting Carbon Monoxide (Alarm 1 - 35 ppm, Alarm 2 - 50 ppm), Hydrogen Sulfide (Alarm 1 - 10 ppm, Alarm 2 - 15 ppm), LEL (Alarm - 10 Percent, Alarm 2 - 20 Percent), Oxygen (Alarm 1 - 19.5 Percent, Alarm 2 - 23.5 Percent), Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTI INDUSTRIES 12V 30 Series Safe-T-Alert Surface Mount RV Propane/LP Gas Alarm (30-441-P-WT)
- MECHANIX WEAR Mechanics Gloves, M, Black, Synthetic Leather, Polyester, Spandex (MSG-05-009)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0083-RA_14x10 (LCU3-0083-RA_14x10)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-E)
- BW TECHNOLOGIES Multi-Gas Detector, 3 Gas, Australia, 8 to 13 hr Battery Life, Yellow (XT-XWH0-Y-AU)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-A)
- SENSIT TECHNOLOGIES SENSIT Gold G2 Multi-Gas Detector, LEL, CO (Gold G2 EX/CO)
- 3M Organic Vapor Monitor 3510 Plus w/Prepai (3510+)
- MSA SAFETY Gas Detection Maintenance Kit, 8 in. L (10165285)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1231101101)
- Bw Technologies Multi-Gas Detectors