Shop All Multi-Gas Detectors
Bw Technologies
Multi-Gas Detector, 2 yr Battery Life, Yellow
Mfr # BWC4-Y-R
Zoro # G8487860
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Yellow
- Standards AEx II 1G Ex ia IIC, IECEX Ex ia IIC, UL Listed
- Battery Life 2 yr
- Includes Calibration Cap and Tubing
- Alarm Type Audible, Vibrating, Visual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bw Technologies
- MFR # BWC4-Y-R
- Zoro # G8487860
- Country of Origin Korea, Republic of
- Category Multi-Gas Detectors
Dimensions
Overall Width | 1.31 in |
Overall Height | 4.7 in |
Description
Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Yellow, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Temperature Code T4, Alarm Setting Carbon Monoxide (Alarm 1 - 35 ppm, Alarm 2 - 50 ppm), Hydrogen Sulfide (Alarm 1 - 10 ppm, Alarm 2 - 15 ppm), LEL (Alarm - 10 Percent, Alarm 2 - 20 Percent), Oxygen (Alarm 1 - 19.5 Percent, Alarm 2 - 23.5 Percent), Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Sand Bags, White, 14" x 26", Poly, 28 Inch H, 15 Inch L, 16 Inch W, White (14981-10-14)
- SAFETY TECHNOLOGY INTERNATIONAL Fire Alarm Break Glass Cover, 6.5 x 9 In (STI-4100)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (4561X-09)
- CONDOR Disposable Lab Coat, M, White, PK30 (32KF57)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-E)
- BW TECHNOLOGIES Honeywell Bw Max Xt Ii Multi-Gas Detector, %Lel/O2/H2S/Co, Yellow (XT-XWHM-Y-NA)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-U)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-A)
- MSA SAFETY Oxygen Sensor Kit, Ultima, Toxgard II (813723)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-B)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XWHM-Y-NA)
- Bw Technologies Multi-Gas Detectors