Shop All Multi-Gas Detectors
Bw Technologies
Multi-Gas Detector, 2 yr Battery Life, Yellow
Mfr # BWC4-Y-C
Zoro # G8487626
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Alarm Setting Carbon Monoxide (Alarm 1 - 35 ppm, Alarm 2 - 50 ppm), Hydrogen Sulfide (Alarm 1 - 10 ppm, Alarm 2 - 15 ppm), LEL (Alarm - 10%, Alarm 2 - 20%), Oxygen (Alarm 1 - 19.5%, Alarm 2 - 23.5%)
- Battery Life 2 yr
- Standards AEx II 1G Ex ia IIC, IECEX Ex ia IIC, UL Listed
- Resolution 1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 1 ppm, 0.1 ppm, Oxygen 0.1% vol
- Sensor Range CO 0 to 1000 ppm, H2S 0 to 100 ppm, LEL 0 to 100%, O2 0 to 25%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # BWC4-Y-C
- Zoro # G8487626
- Country of Origin Korea, Republic of
- Category Multi-Gas Detectors
Dimensions
Overall Width | 1.31 in |
Overall Height | 4.7 in |
Description
Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Yellow, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Temperature Code T4, Alarm Setting Carbon Monoxide (Alarm 1 - 35 ppm, Alarm 2 - 50 ppm), Hydrogen Sulfide (Alarm 1 - 10 ppm, Alarm 2 - 15 ppm), LEL (Alarm - 10 Percent, Alarm 2 - 20 Percent), Oxygen (Alarm 1 - 19.5 Percent, Alarm 2 - 23.5 Percent), Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Green w/Black (NRB-GREEN)
- AVERY Price Tags with String Attached, PK1000 (12605)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 11 (XAS1P/5562YP143-11)
- 3M DBI-SALA 3M„¢ DBI-SALA® 1231103 Web Positioning Lanyard, 3'L, 310 Cap Lbs (1231103)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-U)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-E)
- BW TECHNOLOGIES Multi-Gas Detector, 3 Gas, Australia, 8 to 13 hr Battery Life, Yellow (XT-XWH0-Y-AU)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-A)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XWHM-Y-NA)
- SENSIT Sensor Retainer Filter, 3/4 x 1/16 in. (360-00203)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178558)
- Bw Technologies Gas Detection