Shop All Multi-Gas Detectors
Bw Technologies
Multi-Gas Detector, 2 yr Battery Life, Yellow
Mfr # BWC4-Y-A
Zoro # G8487635
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy and Comfortable to Wear, Easy Operation with One Button, Easy Visual Compliance with Flashing, Easy and Cost Effective to Own, Australian Version
- Battery Life 2 yr
- Standards AEx II 1G Ex ia IIC, IECEX Ex ia IIC, UL Listed
- Sensor Range CO 0 to 1000 ppm, H2S 0 to 100 ppm, LEL 0 to 100%, O2 0 to 25%
- Alarm Type Audible, Vibrating, Visual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # BWC4-Y-A
- Zoro # G8487635
- Country of Origin Korea, Republic of
- Category Multi-Gas Detectors
Dimensions
Overall Height | 4.7 in |
Overall Width | 1.31 in |
Description
Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Yellow, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Temperature Code T4, Alarm Setting Carbon Monoxide (Alarm 1 - 35 ppm, Alarm 2 - 50 ppm), Hydrogen Sulfide (Alarm 1 - 10 ppm, Alarm 2 - 15 ppm), LEL (Alarm - 10 Percent, Alarm 2 - 20 Percent), Oxygen (Alarm 1 - 19.5 Percent, Alarm 2 - 23.5 Percent), Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19274HD)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1318-RA_14X10 (U5-1318-RA_14X10)
- SPEAKMAN SE-927-VB Deck Mounted Drench Hose & Eyewash Combo W/ Vacuum Breaker (SE-927-VB)
- TINGLEY Job Sight Hooded Sweatshirt, XL, Polyester, ANSI 107 (S78322)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-E)
- BW TECHNOLOGIES Multi-Gas Detector, 3 Gas, Australia, 8 to 13 hr Battery Life, Yellow (XT-XWH0-Y-AU)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-U)
- CHEMTEQ Nitrogen Dioxide Area Monitor (236)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-00HM-Y-NA)
- HONEYWELL Multi-Gas Detector, 2 mo Battery Life, Yellow (ICON-Y-H)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VK-K1232111111)
- Bw Technologies Gas Detection