Shop All Multi-Gas Detectors
Bw Technologies
Multi-Gas Detector, 2 Gas, Europe, 8 to 13 hr Battery Life, Yellow
Mfr # XT-X0H0-Y-EU
Zoro # G6464184
product price: $1,294.99
/ea
Free Shipping & Returns
$1,294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Hydrogen Sulfide, Oxygen
- Alarm Type Audible, Vibrating, Visual
- Alarm Setting Adjustable
- Battery Life 8 to 13 hr
- Operating Temp. Range -20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # XT-X0H0-Y-EU
- Zoro # G6464184
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2 13/16 in |
Overall Depth | 2 in |
Overall Height | 5 1/8 in |
Details
Item | Multi-Gas Detector, 2 Gas, Europe |
Gas Detected | Hydrogen Sulfide, Oxygen |
Alarm Type | Audible, Vibrating, Visual |
Alarm Setting | Adjustable |
Battery Life | 8 to 13 hr |
Operating Temp. Range | -20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F) |
Standards | CSA Class 1, Div. 1, Gr A, B, C & D, ATEX CE II 1 G Ga Ex ia IIC T4, IECEx Ga Ex ia IIC T4 |
Sensor Range | H2S 0 to 100 ppm, O2 0 to 30.0% |
Resolution | H2S (1 ppm Increments), O2 (0.1% v/v Increments) |
Includes | Calibration Hose (3 ft/1m), Sampling Hose (10 ft/3m), Screwdriver, (5) Spare Pump Filters, Manual, Multi-Language CD Manual |
Features | Monitors up to Four Hazards, Water-Resistant, Integrated Sampling Pump, Standard Datalogging and Eventlogging, Concussion-Proof Boot |
Housing Color | Yellow |
Display Screen Type | Alphanumeric LCD |
Description
Multi-Gas Detector, 2 Gas, Europe, Housing Color Yellow, Alarm Setting Adjustable, Battery Life 8 to 13 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Stick Welding Gloves, Cowhide Palm, XL, PR (21918-X)
- RAE Pavement Stencil, 4 in, Alphabet Kit, 1/8 (STL-108-8045)
- CHILL-ITS BY ERGODYNE Cooling Towel, Machine-Washable, 13"x29-1/2", Hi-Vis Lime (EGO12439)
- BOTRON CO Lightweight ESD Smock XXXL (B7307)
- BW TECHNOLOGIES Honeywell Bw Max Xt Ii Multi-Gas Detector, %Lel/O2/H2S/Co, Yellow (XT-XWHM-Y-NA)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-U)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-A)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-E)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178566)
- CHEMTEQ Filter Change Indicator Inline for Aromatic Diisocyanates Vapors (604)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (HU-X1W1H1M1S1-Y-N)
- Bw Technologies Multi-Gas Detectors