Shop All Multi-Gas Detectors
Bw Technologies
Multi-Gas Detector, 2 Gas, China/New Zealand, 8 to 13 hr Battery Life, Yellow
Mfr # XT-X0H0-Y-CN
Zoro # G6938321
product price: $1,294.99
/ea
Free Shipping & Returns
$1,294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Hydrogen Sulfide, Oxygen
- Alarm Type Audible, Vibrating, Visual
- Alarm Setting Adjustable
- Battery Life 8 to 13 hr
- Operating Temp. Range -20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # XT-X0H0-Y-CN
- Zoro # G6938321
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Width | 2 13/16 in |
Overall Height | 5 1/8 in |
Overall Depth | 2 in |
Details
Item | Multi-Gas Detector, 2 Gas, China/New Zealand |
Gas Detected | Hydrogen Sulfide, Oxygen |
Alarm Type | Audible, Vibrating, Visual |
Alarm Setting | Adjustable |
Battery Life | 8 to 13 hr |
Operating Temp. Range | -20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F) |
Standards | CSA Class 1, Div. 1, Gr A, B, C & D, ATEX CE II 1 G Ga Ex ia IIC T4, IECEx Ga Ex ia IIC T4 |
Sensor Range | H2S 0 to 100 ppm, O2 0 to 30.0% |
Features | Monitors up to Four Hazards, Water-Resistant, Integrated Sampling Pump, Standard Datalogging and Eventlogging, Concussion-Proof Boot |
Resolution | H2S (1 ppm Increments), O2 (0.1% v/v Increments) |
Housing Color | Yellow |
Includes | Calibration Hose (3 ft/1m), Sampling Hose (10 ft/3m), Screwdriver, (5) Spare Pump Filters, Manual, Multi-Language CD Manual |
Display Screen Type | Alphanumeric LCD |
Description
Multi-Gas Detector, 2 Gas, China/New Zealand, Housing Color Yellow, Alarm Setting Adjustable, Battery Life 8 to 13 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (5280)
- DEFENDER SAFETY H2 CLEAR ANTI-FOG, ANTI-SCRATCH, VISOR FOR H2 SERIES SAFETY HELMET, ANSI Z87+ , CLEAR (H2-VZ-01)
- SIGNMISSION Driveway All Trucks W/ Right Arrow Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-24129 (A-1824-24129)
- CROSSFIRE Polarized Safety Glasses, HD Brown POL Scratch-Resistant (21126)
- BW TECHNOLOGIES Multi-Gas Detector, 3 Gas, Australia, 8 to 13 hr Battery Life, Yellow (XT-XWH0-Y-AU)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-E)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-U)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-A)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XW00-Y-NA)
- HONEYWELL Multi-Gas Detector, 2 Gas, LEL, O2, 2 yr Battery Life (XT-XWOO-Y-NA)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Dual O2/CO2 Monitor (99039)
- Bw Technologies Multi-Gas Detectors