Shop All Multi-Gas Detectors
Bw Technologies
Multi-Gas Detector, 2 Gas, Australia, 8 to 13 hr Battery Life, Yellow
Mfr # XT-00HM-Y-AU
Zoro # G6852167
product price: $1,100.99
/ea
Free Shipping & Returns
$1,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Monoxide, Hydrogen Sulfide
- Alarm Type Audible, Vibrating, Visual
- Alarm Setting Adjustable
- Battery Life 8 to 13 hr
- Operating Temp. Range -20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # XT-00HM-Y-AU
- Zoro # G6852167
- Country of Origin Mexico
- Category Multi-Gas Detectors
Dimensions
Overall Height | 5 1/8 in |
Overall Width | 2 13/16 in |
Overall Depth | 2 in |
Details
Item | Multi-Gas Detector, 2 Gas, Australia |
Gas Detected | Carbon Monoxide, Hydrogen Sulfide |
Alarm Type | Audible, Vibrating, Visual |
Alarm Setting | Adjustable |
Battery Life | 8 to 13 hr |
Operating Temp. Range | -20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F) |
Standards | CSA Class 1, Div. 1, Gr A, B, C & D, ATEX CE II 1 G Ga Ex ia IIC T4, IECEx Ga Ex ia IIC T4 |
Sensor Range | CO 0 to 500 ppm, H2S 0 to 100 ppm |
Features | Monitors up to Four Hazards, Water-Resistant, Integrated Sampling Pump, Standard Datalogging and Eventlogging, Concussion-Proof Boot |
Housing Color | Yellow |
Includes | Calibration Hose (3 ft/1m), Sampling Hose (10 ft/3m), Screwdriver, (5) Spare Pump Filters, Manual, Multi-Language CD Manual |
Resolution | CO (1 ppm Increments), H2S (1 ppm Increments) |
Display Screen Type | Alphanumeric LCD |
Description
Multi-Gas Detector, 2 Gas, Australia, Housing Color Yellow, Alarm Setting Adjustable, Battery Life 8 to 13 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, XL (020-1254)
- CONDOR OUTDOOR PRODUCTS VAULT TRIXFOLD WALLET, OLIVE DRAB (235-001)
- MOLDEX Cartridge, Snap On/Off, OV, Black, 10 PK, NIOSH (8100)
- 3M Versaflo PAPR Assembly, Standard Battery TR-630 (TR-613N)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-U)
- BW TECHNOLOGIES Honeywell Bw Max Xt Ii Multi-Gas Detector, %Lel/O2/H2S/Co, Yellow (XT-XWHM-Y-NA)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-A)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-E)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178559)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 36 hr Battery Life, Black (MX6-K1230211-CPO)
- CHEMTEQ Hydrazine Vapors High Sensitivity Area Monitor (245)
- Bw Technologies Multi-Gas Detectors