Shop All Combustible Gas Detectors
Bw Technologies
Gas Detector Battery Charger, 5 Unit, UK
Mfr # GA-PA-1-MC5-UK
Zoro # G6422927
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 230V AC
- For Use With Mfr. No. MC2-00HM-B-UK, MC2-00HM-Y-UK, MC2-0W00-B-UK, MC2-0W0M-B-UK, MC2-0W0M-Y -UK, MC2-0WH0-B-UK, MC2-0WH0-Y-UK, MC2-0WHM-B-UK, MC2-0WHM-Y-UK, MC2-X00M-B-UK, MC2-X00M-Y-UK, MC2-X0H0-B-UK, MC2-X0H0-Y-UK, MC2-X0HM-B-UK, MC2-X0HM-Y-UK, MC2-XW00-B-UK, MC2-XW00-Y-UK, MC2-XW0M-B-UK, MC2-XW0M-Y-UK, MC2-XWH0-B-UK, MC2-XWH0-Y-UK, MC2-XWHM-B-UK, MC2-XWHM-Y-UK
- Height 6 in
- Width 6 in
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bw Technologies
- MFR # GA-PA-1-MC5-UK
- Zoro # G6422927
- Country of Origin Mexico
- Category Combustible Gas Detectors
Dimensions
Height | 6 in |
Width | 6 in |
Length | 13 in |
Details
Item | Battery Charger |
Input Voltage | 230V AC |
For Use With | Mfr. No. MC2-00HM-B-UK, MC2-00HM-Y-UK, MC2-0W00-B-UK, MC2-0W0M-B-UK, MC2-0W0M-Y -UK, MC2-0WH0-B-UK, MC2-0WH0-Y-UK, MC2-0WHM-B-UK, MC2-0WHM-Y-UK, MC2-X00M-B-UK, MC2-X00M-Y-UK, MC2-X0H0-B-UK, MC2-X0H0-Y-UK, MC2-X0HM-B-UK, MC2-X0HM-Y-UK, MC2-XW00-B-UK, MC2-XW00-Y-UK, MC2-XW0M-B-UK, MC2-XW0M-Y-UK, MC2-XWH0-B-UK, MC2-XWH0-Y-UK, MC2-XWHM-B-UK, MC2-XWHM-Y-UK |
Temp. Range | -20 Degrees to +50 Degrees C |
Features | Charges Up to 5 Units Simultaneously |
Description
Battery Charger, Features Charges Up to 5 Units Simultaneously, For Use With Mfr. No. MC2-00HM-B-UK, MC2-00HM-Y-UK, MC2-0W00-B-UK, MC2-0W0M-B-UK, MC2-0W0M-Y -UK, MC2-0WH0-B-UK, MC2-0WH0-Y-UK, MC2-0WHM-B-UK, MC2-0WHM-Y-UK, MC2-X00M-B-UK, MC2-X00M-Y-UK, MC2-X0H0-B-UK, MC2-X0H0-Y-UK, MC2-X0HM-B-UK, MC2-X0HM-Y-UK, MC2-XW00-B-UK, MC2-XW00-Y-UK, MC2-XW0M-B-UK, MC2-XW0M-Y-UK, MC2-XWH0-B-UK, MC2-XWH0-Y-UK, MC2-XWHM-B-UK, MC2-XWHM-Y-UK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Ultrasonic Flow Meter, -32 to 32 m/s (PCE-TDS 100HS)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F (STC151)
- UNITED SCIENTIFIC Battery Connector, 9-Volt (BTNV15)
- B&K PRECISION Battery Capacity Analyzer, 20 DC (601B)
- BW TECHNOLOGIES Gas Detector Battery Charger, 5 Unit, EU (GA-PA-1-MC5-EU)
- TRIPLETT Combustible Gas Detector, 32 to 122F (GSM100)
- UEI TEST INSTRUMENTS Combustible Gas Leak Detector (CD100A)
- TEST PRODUCTS INTERNATIONAL Combust Gas Detector, 10 ppm, Aud and Vis (720B)
- AMPROBE Combustible Gas Detector (GSD600)
- ZORO SELECT Gas Detector, Combustible Gas (TIF8900)
- AIR SYSTEMS INTL Breathing Air Quality Laboratory Test (AQT-1LS)
- Bw Technologies Combustible Gas Detectors