Shop All Combustible Gas Detectors
Bw Technologies
Gas Detector Battery Charger, 5 Unit, EU
Mfr # GA-PA-1-MC5-EU
Zoro # G7145747
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 230V AC
- For Use With Mfr. No. MC2-00HM-B-EU, MC2-00HM-Y-EU, MC2-0W00-B-EU, MC2-0W0M-B-EU, MC2-0W0M-Y -EU, MC2-0WH0-B-EU, MC2-0WH0-Y-EU, MC2-0WHM-B-EU, MC2-0WHM-Y-EU, MC2-X00M-B-EU, MC2-X00M-Y-EU, MC2-X0H0-B-EU, MC2-X0H0-Y-EU, MC2-X0HM-B-EU, MC2-X0HM-Y-EU, MC2-XW00-B-EU, MC2-XW00-Y-EU, MC2-XW0M-B-EU, MC2-XW0M-Y-EU, MC2-XWH0-B-EU, MC2-XWH0-Y-EU, MC2-XWHM-B-EU, MC2-XWHM-Y-EU
- Features Charges Up to 5 Units Simultaneously
- Temp. Range -20 Degrees to +50 Degrees C
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # GA-PA-1-MC5-EU
- Zoro # G7145747
- Country of Origin Mexico
- Category Combustible Gas Detectors
Dimensions
Length | 13 in |
Height | 6 in |
Width | 6 in |
Details
Item | Battery Charger |
Input Voltage | 230V AC |
For Use With | Mfr. No. MC2-00HM-B-EU, MC2-00HM-Y-EU, MC2-0W00-B-EU, MC2-0W0M-B-EU, MC2-0W0M-Y -EU, MC2-0WH0-B-EU, MC2-0WH0-Y-EU, MC2-0WHM-B-EU, MC2-0WHM-Y-EU, MC2-X00M-B-EU, MC2-X00M-Y-EU, MC2-X0H0-B-EU, MC2-X0H0-Y-EU, MC2-X0HM-B-EU, MC2-X0HM-Y-EU, MC2-XW00-B-EU, MC2-XW00-Y-EU, MC2-XW0M-B-EU, MC2-XW0M-Y-EU, MC2-XWH0-B-EU, MC2-XWH0-Y-EU, MC2-XWHM-B-EU, MC2-XWHM-Y-EU |
Features | Charges Up to 5 Units Simultaneously |
Temp. Range | -20 Degrees to +50 Degrees C |
Description
Battery Charger, Features Charges Up to 5 Units Simultaneously, For Use With Mfr. No. MC2-00HM-B-EU, MC2-00HM-Y-EU, MC2-0W00-B-EU, MC2-0W0M-B-EU, MC2-0W0M-Y -EU, MC2-0WH0-B-EU, MC2-0WH0-Y-EU, MC2-0WHM-B-EU, MC2-0WHM-Y-EU, MC2-X00M-B-EU, MC2-X00M-Y-EU, MC2-X0H0-B-EU, MC2-X0H0-Y-EU, MC2-X0HM-B-EU, MC2-X0HM-Y-EU, MC2-XW00-B-EU, MC2-XW00-Y-EU, MC2-XW0M-B-EU, MC2-XW0M-Y-EU, MC2-XWH0-B-EU, MC2-XWH0-Y-EU, MC2-XWHM-B-EU, MC2-XWHM-Y-EU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT (PWL2726)
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 60in.L (160-60)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L600#)
- GENERAL TOOLS Gas Pressure Test Kit, Gas Line Pressure Test Kit, Low Pressure, Gas/Natural Gas, 0 to 35 in wc (GPK035)
- BW TECHNOLOGIES Gas Detector Battery Charger, 5 Unit, UK (GA-PA-1-MC5-UK)
- SENSIT Combustible Gas Detector (909-00000-A)
- TEST PRODUCTS INTERNATIONAL Gas Detector, Natural Gas, Meth (725A)
- HONEYWELL Rechargeable Battery Pack, Yellow (QT-BAT-R01)
- INDUSTRIAL SCIENTIFIC Repl Battery Pack, Ext Range Li-Ion (17148313-2)
- BACHARACH Leak Detector, Ref, Combust, Contractor Kit (19-8038)
- MSA SAFETY Battery Charger, 100/240VAC (10127427)
- Bw Technologies Combustible Gas Detectors