Shop All Multi-Gas Detectors
Bw Technologies
Gas Detector, 2 yr Battery Life, Yellow
Mfr # M5-00HS-R-P-D-Y-N-00
Zoro # G1929711
original price:
$1,672.00
4% off
new price: $1,595.99
/ea
Free Shipping & Returns
$1,595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Hydrogen Sulfide (H2S) and Sulfur Dioxide (SO2)
- Alarm Type Audible, Vibrating, Visual
- Alarm Setting H2S: Low - 10PPM, High - 15 PPM, High - 5 PPM, SO2: Low - 2 PPM
- Battery Life 2 yr
- Sensor Range LEL 0 to 100%, 0 to 5.0% v/v, CO 0 to 500 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # M5-00HS-R-P-D-Y-N-00
- Zoro # G1929711
- Country of Origin Canada
- Category Multi-Gas Detectors
Details
Item | Gas Detector |
Gas Detected | Hydrogen Sulfide (H2S) and Sulfur Dioxide (SO2) |
Alarm Type | Audible, Vibrating, Visual |
Alarm Setting | H2S: Low - 10PPM, High - 15 PPM, High - 5 PPM, SO2: Low - 2 PPM |
Battery Life | 2 yr |
Sensor Range | LEL 0 to 100%, 0 to 5.0% v/v, CO 0 to 500 ppm |
Housing Color | Yellow |
Description
Gas Detector, Housing Color Yellow, Alarm Setting H2S: Low - 10PPM, High - 15 PPM, High - 5 PPM, SO2: Low - 2 PPM, Battery Life 2 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Deck Adapter, For 3PCID, 3MCID, 4 In.H (3MDA)
- GASCO Calibration Gas, Nitrogen, Oxygen, 552 L, CGA 590 Connection, +/-5% Accuracy (552L-161-10)
- MILWAUKEE TOOL Climbing Black Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1311)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Operator Gloves in Coyote, Medium (FROGSA-70-009)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-E)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-A)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-U)
- BW TECHNOLOGIES Multi-Gas Detector, 3 Gas, Australia, 8 to 13 hr Battery Life, Yellow (XT-XWH0-Y-AU)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (VTS-K1234101101)
- INDUSTRIAL SCIENTIFIC Quick Disconnect Coupling, 1/8 in, Barb (17050689)
- SENSIT TECHNOLOGIES SENSIT Gold G2 Multi-Gas Detector, LEL, CO (Gold G2 EX/CO)
- Bw Technologies Gas Detection