Shop All Gas Detection Accessories
Bw Technologies
Filter, 8-3/8 in. L x 6-1/2 in. W, PK5
Mfr # DX-FILTERS
Zoro # G0246307
product price: $188.99
/pk 5, $37.80/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 1/2 in
- Industry Type Healthcare
- Power Source No
- For Use With Mfr. No. DX-CLIP
- Status Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # DX-FILTERS
- Zoro # G0246307
- Country of Origin Mexico
- Category Gas Detection Accessories
Dimensions
Width | 6 1/2 in |
Height | 3 3/4 in |
Length | 8 3/8 in |
Overall Width | 6.5 in |
Overall Height | 3.75 in |
Details
Industry Type | Healthcare |
Power Source | No |
For Use With | Mfr. No. DX-CLIP |
Status Indicator | No |
Item | Filter |
Sub-Brand | BW |
Series | IntelliDoX |
Description
Filter, Product Type External Filter Kit, Series IntelliDoX, Sub-Brand BW, For Use With Mfr. No. DX-CLIP, Overall Height 3.75 in, Overall Width 6.5 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIN BUDDY Holder, Label, Pk25 (BB-35)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4501)
- KLEENGUARD Particulate Respirator, N95, White, PK20 (54625)
- ERGODYNE Ergodyne® Chill-Its® 6690 Cooling Arm Sleeves, Blue, L, 12184 (12184)
- BW TECHNOLOGIES Docking Station, For Single Gas Detectors (DX-ULTRA)
- BW TECHNOLOGIES Docking Station, 5-13/32in.H x 4-5/16in.W (DX-CLIP)
- BW TECHNOLOGIES Dock Station, For Any GasAlert Series (DOCK2-2-00-G)
- BW TECHNOLOGIES Dock Station, For GasAlertMicro5 Series (DOCK2-2-1C1K-00-G)
- BW TECHNOLOGIES Test Cap, Includes 1 ft. Hose, 1/8" dia. (BWC4-TC)
- BW TECHNOLOGIES Sampling Probe (GA-PROB1-1)
- INDUSTRIAL SCIENTIFIC Sampling Pump Filter, PK5 (1702-4191)
- Bw Technologies Gas Detection