Shop All Gas Detection Accessories
Bw Technologies
Docking Station for BW MicroClip Series
Mfr # DX-MCLP
Zoro # G801253411
Free Shipping & Returns
$2,671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 3/4 in
- Standards EMC Directive 2014/30/EU
- Status Indicator LCD Display
- Width 6 1/2 in
- Features Enables the Ability to Change Alarm Set Points, Set a Non-Compliance Indicator When a Bump Test is Due and Adjust Other Parameters for Maximum Flexibility, Performs the Quickest Bump Test in the Industry for Increased Uptime and No Wasted Calibration Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bw Technologies
- MFR # DX-MCLP
- Zoro # G801253411
- Country of Origin Mexico
- Category Gas Detection Accessories
Dimensions
Length | 16 3/4 in |
Width | 6 1/2 in |
Height | 5 1/2 in |
Depth | 16 3/4 in |
Test Stand Depth | 16.75 in |
Test Stand Width | 6.5 in |
Test Stand Height | 5.5 in |
Manufacturer Warranty Length | 2 yr |
Details
Item | IntelliDoX docking station |
Standards | EMC Directive 2014/30/EU |
Status Indicator | LCD Display |
Features | Enables the Ability to Change Alarm Set Points, Set a Non-Compliance Indicator When a Bump Test is Due and Adjust Other Parameters for Maximum Flexibility, Performs the Quickest Bump Test in the Industry for Increased Uptime and No Wasted Calibration Gas |
For Use With | Honeywell BW(TM) MicroClip Series |
Digital Memory Capacity | 2 GB |
Compatible Detector Model/Series | BW MicroClip, IntelliDoX |
Display Type | Digital |
Communication Protocol | Ethernet, USB |
Includes Software | Yes |
Sub-Brand | BW |
Display Screen Type | LCD |
Flow Rate - Maximum | 350 mL/min |
Description
IntelliDoX docking station, Product Type All-In-One Dock Station, Standards EMC Directive 2014/30/EU, Display Type Digital, Communication Protocol Ethernet, USB, Digital Memory Capacity 2 GB, Features Enables the Ability to Change Alarm Set Points, Set a Non-Compliance Indicator When a Bump Test is Due and Adjust Other Parameters for Maximum Flexibility, Performs the Quickest Bump Test in the Industry for Increased Uptime and No Wasted Calibration Gas, Display Screen Type LCD, Sub-Brand BW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 4 in x 30 ft. (GRAN13844)
- ZING Tag, 5 3/4 in Height, 3 in Width (7017)
- GOULD & GOODRICH Radio Holder, L Shape Base, Hi-Gloss (H654CL)
- AMMEX Nitrile Exam Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Indigo (AINPF44100)
- BW TECHNOLOGIES Dock Station, For Any GasAlert Series (DOCK2-2-00-G)
- BW TECHNOLOGIES Alligator Clip (BWC4-AG)
- BW TECHNOLOGIES Sampling Probe (GA-PROB1-1)
- BW TECHNOLOGIES Docking Station, 5-13/32in.H x 4-5/16in.W (DX-CLIP)
- BW TECHNOLOGIES Docking Station, For Single Gas Detectors (DX-ULTRA)
- BW TECHNOLOGIES Docking Station, LCD/LED Status Indicator (DX-BWC4)
- INDUSTRIAL SCIENTIFIC iAssign Standard Tag, 10 pcs. (18109417)
- Bw Technologies Gas Detection Accessories