Shop All Gas Detection Accessories
Bw Technologies
Docking Station for BW MAXXT
Mfr # DX-MAXXT
Zoro # G601253420
Free Shipping & Returns
$2,568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Enables the Ability to Change Alarm Set Points, Set a Non-Compliance Indicator When a Bump Test is Due and Adjust Other Parameters for Maximum Flexibility, Performs the Quickest Bump Test in the Industry for Increased Uptime and No Wasted Calibration Gas
- Status Indicator LCD Display
- Standards EMC Directive 2014/30/EU
- Width 7 in
- For Use With BW MAXXT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bw Technologies
- MFR # DX-MAXXT
- Zoro # G601253420
- Country of Origin Mexico
- Category Gas Detection Accessories
Dimensions
Width | 7 in |
Depth | 17 in |
Height | 4 in |
Length | 17 in |
Manufacturer Warranty Length | 2 yr |
Test Stand Height | 4 in |
Test Stand Depth | 17 in |
Test Stand Width | 7 in |
Details
Features | Enables the Ability to Change Alarm Set Points, Set a Non-Compliance Indicator When a Bump Test is Due and Adjust Other Parameters for Maximum Flexibility, Performs the Quickest Bump Test in the Industry for Increased Uptime and No Wasted Calibration Gas |
Status Indicator | LCD Display |
Standards | EMC Directive 2014/30/EU |
Item | IntelliDoX docking station |
For Use With | BW MAXXT |
Communication Protocol | Ethernet, USB |
Includes Software | Yes |
Display Screen Type | LCD |
Digital Memory Capacity | 2 GB |
Compatible Detector Model/Series | BW MAXXT, IntelliDoX |
Flow Rate - Maximum | 350 mL/min |
Display Type | Digital |
Sub-Brand | BW |
Description
IntelliDoX docking station, Product Type All-In-One Dock Station, Standards EMC Directive 2014/30/EU, Display Type Digital, Communication Protocol Ethernet, USB, Digital Memory Capacity 2 GB, Features Enables the Ability to Change Alarm Set Points, Set a Non-Compliance Indicator When a Bump Test is Due and Adjust Other Parameters for Maximum Flexibility, Performs the Quickest Bump Test in the Industry for Increased Uptime and No Wasted Calibration Gas, Display Screen Type LCD, Sub-Brand BW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 8, PR (STACXPNRT-8)
- BRADY Label, White, Labels/Roll: 250 (M7-214-483)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (KKC5KV-04-L)
- BRADY Label, 2 in W, Outdoor, Clear (M7C-2000-595-CL)
- BW TECHNOLOGIES Test Cap, Includes 1 ft. Hose, 1/8" dia. (BWC4-TC)
- BW TECHNOLOGIES Docking Station, 5-13/32in.H x 4-5/16in.W (DX-CLIP)
- BW TECHNOLOGIES Docking Station, 14-1/4" L, 4-5/16" W (DX-SOLO)
- BW TECHNOLOGIES Dock Station, For GasAlertMicro5 Series (DOCK2-2-1C1K-00-G)
- BW TECHNOLOGIES Docking Station, LCD/LED Status Indicator (DX-BWC4)
- BW TECHNOLOGIES Dock Station, For Any GasAlert Series (DOCK2-2-00-G)
- MSA SAFETY Calibration Gas Cylinder, 34L (10048280)
- Bw Technologies Gas Detection