Shop All Gas Detection Accessories
Bw Technologies
Docking Station, 14-1/4" L, 4-5/16" W
Mfr # DX-SOLO
Zoro # G5721179
product price: $2,338.99
/ea
Free Shipping & Returns
$2,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 5/16 in
- Features Enables the Ability to Change Alarm Set Points, Set a Non-Compliance Indicator When a Bump Test is Due and Adjust Other Parameters for Maximum Flexibility, Performs the Quickest Bump Test in the Industry for Increased Uptime and No Wasted Calibration Gas
- Includes Email/Text Notification Software
- Power Source DC Adapter
- Length 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # DX-SOLO
- Zoro # G5721179
- Country of Origin Canada
- Category Gas Detection Accessories
Dimensions
Width | 4 5/16 in |
Length | 14 1/4 in |
Depth | 4 5/16 in |
Height | 5 13/32 in |
Test Stand Height | 5.41 in |
Manufacturer Warranty Length | 2 yr |
Test Stand Depth | 4.31 in |
Test Stand Width | 4.31 in |
Details
Features | Enables the Ability to Change Alarm Set Points, Set a Non-Compliance Indicator When a Bump Test is Due and Adjust Other Parameters for Maximum Flexibility, Performs the Quickest Bump Test in the Industry for Increased Uptime and No Wasted Calibration Gas |
Includes | Email/Text Notification Software |
Power Source | DC Adapter |
Item | Docking Station |
Status Indicator | LCD Display |
For Use With | Honeywell BW(TM) Solo Single-Gas Detectors |
Standards | EMC Directive 2014/30/EU |
Display Type | Digital |
Communication Protocol | Ethernet, USB |
Flow Rate - Maximum | 350 mL/min |
Sub-Brand | BW |
Compatible Detector Model/Series | BW Solo, IntelliDoX |
Display Screen Type | LCD |
Includes Software | Yes |
Digital Memory Capacity | 2 GB |
Description
Docking Station, Product Type All-In-One Dock Station, Standards EMC Directive 2014/30/EU, Includes Email/Text Notification Software, Display Type Digital, Power Source DC Adapter, Communication Protocol Ethernet, USB, Digital Memory Capacity 2 GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Safety Goggles, PR (251-60-0020)
- STRANCO Inspection Label, English, 5/8in H, PK182 (TC-COLOR-PACK)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80200)
- MILWAUKEE TOOL Ear Muffs, NNR 24dB, Black (48-73-3250)
- BW TECHNOLOGIES Dock Station, For GasAlertMicro5 Series (DOCK2-2-1C1K-00-G)
- BW TECHNOLOGIES Docking Station, For Single Gas Detectors (DX-ULTRA)
- BW TECHNOLOGIES Docking Station, LCD/LED Status Indicator (DX-BWC4)
- BW TECHNOLOGIES Test Cap, Includes 1 ft. Hose, 1/8" dia. (BWC4-TC)
- BW TECHNOLOGIES Docking Station, 5-13/32in.H x 4-5/16in.W (DX-CLIP)
- BW TECHNOLOGIES Alligator Clip (BWC4-AG)
- MACURCO Gas Detector Adapter, LED, 1-3/4 in. Depth (MRS-485)
- Bw Technologies Gas Detection