Shop All Gas Detection Accessories
Bw Technologies
Dock Station, ForGasAlertMicro5, NoCharger
Mfr # DOCK2-2-1J-00-G
Zoro # G8819465
product price: $2,078.99
/ea
Free Shipping & Returns
$2,078.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- Status Indicator LCD Display, LED
- Wired Ethernet Included
- Operating Temp. Range 32 Degrees to 122 Degrees F
- Test Time Bump Less Than 30 sec, Calibration Less Than 2 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # DOCK2-2-1J-00-G
- Zoro # G8819465
- Country of Origin Mexico
- Category Gas Detection Accessories
Dimensions
Length | 16 in |
Height | 10 in |
Width | 16 in |
Test Stand Width | 16 in |
Test Stand Height | 10 in |
Description
Docking Station, Product Type All-In-One Dock Station, Includes Fleet Manager Software, Power Supply, SD Card, Tube, Power Source Battery, Features Automatic Bump Testing, Automatically Maintain Accurate Records, Base Station with AC Outlet Supports upto (6) Modules to Suit Your Application, Calibration, Multiple Microdock II Systems can be Connected Via a LAN, Quick and Easy Compliance, Record Keeping and Charging, Reduces Maintenance Costs, Verifies Proper Performance of Detectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Stencil, 2ft x 6ft., Stop Bar, 1/8" (10004438)
- ZORO SELECT Barricade Tape, Caution Construction Area, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N958)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, 4XL (V1210160U-4XL)
- HONEYWELL NORTH Coat Apron, Silver, 43 In. L (SSCA/S)
- BW TECHNOLOGIES Dock Station, For GasAlertMicro5 Series (DOCK2-2-1C1K-00-G)
- BW TECHNOLOGIES Docking Station for BW MAXXT (DX-MAXXT)
- BW TECHNOLOGIES Docking Station, 5-13/32in.H x 4-5/16in.W (DX-CLIP)
- BW TECHNOLOGIES Docking Station, LCD/LED Status Indicator (DX-BWC4)
- BW TECHNOLOGIES Dock Station, For Any GasAlert Series (DOCK2-2-00-G)
- BW TECHNOLOGIES Docking Station, For Single Gas Detectors (DX-ULTRA)
- ZORO SELECT Calibration Tubing, Tygon, 1/4 In x 10 ft. (TY2002-10)
- Bw Technologies Gas Detection