Shop All Gas Detection Accessories
Bw Technologies
Calibration
Mfr # W03-3020-000
Zoro # G701253399
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BW RigRat
- Depth 43/100 in
- Height 2 11/25 in
- Width 43/100 in
- Features Pump Calibration Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # W03-3020-000
- Zoro # G701253399
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Depth | 43/100 in |
Height | 2 11/25 in |
Width | 43/100 in |
Length | 43/100 in |
Overall Height | 2.44 in |
Overall Width | 0.43 in |
Overall Length | 0.43 in |
Details
For Use With | BW RigRat |
Features | Pump Calibration Tube |
Item | Calibration Tube Assembly |
Sub-Brand | BW |
Series | RigRat |
Description
Calibration Tube Assembly, Product Type Calibration Adapter, Series RigRat, Sub-Brand BW, Overall Height 2.44 in, Overall Length 0.43 in, Overall Width 0.43 in, For Use With BW RigRat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Welding Gloves, Stick, XL/10, PR (1816-6)
- 3M E-A-R Tracers Metal-detectable Earplugs (3M 340-4007)
- PYRAMEX Synthetic Leather, L, PR (GL204CHTL)
- ULTRATECH Inlet Guard, 24 In. L, 48 In. W, 8 In. H (9165)
- BW TECHNOLOGIES Dock Station, For Any GasAlert Series (DOCK2-2-00-G)
- BW TECHNOLOGIES Docking Station, 14-1/4" L, 4-5/16" W (DX-SOLO)
- BW TECHNOLOGIES Alligator Clip (BWC4-AG)
- BW TECHNOLOGIES Sampling Probe (GA-PROB1-1)
- BW TECHNOLOGIES Docking Station, 5-13/32in.H x 4-5/16in.W (DX-CLIP)
- BW TECHNOLOGIES Calibration Cap for BW Flex Series (CP-TC-1)
- INDUSTRIAL SCIENTIFIC Sampling Tubing/Probe Kit (18108043)
- Bw Technologies Gas Detection Accessories