Shop All Gas Detection Accessories
Bw Technologies
Alligator Clip
Mfr # BWC4-AG
Zoro # G8487958
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BW(TM) Clip4
- Features 2 Year Continuous Runtime, It's Always on, Simple One-Button Operation
- Sub-Brand BW
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bw Technologies
- MFR # BWC4-AG
- Zoro # G8487958
- Country of Origin Korea, Republic of
- Category Gas Detection Accessories
Details
Item | Belt Clip |
For Use With | BW(TM) Clip4 |
Features | 2 Year Continuous Runtime, It's Always on, Simple One-Button Operation |
Sub-Brand | BW |
Closure Type | Hook-and-Loop |
Description
Belt Clip, Product Type Belt Clip, Sub-Brand BW, For Use With BW(TM) Clip4, Closure Type Hook-and-Loop, Features 2 Year Continuous Runtime, It's Always on, Simple One-Button Operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Chill-Its 6609 Terry Sweatband (12440)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Dumpster - LidsClosed (A-1218 Dumpster - LidsClosed)
- STRANCO Reflective Number Label, 7, 2-1/2in H, PK25 (RUM200-7-YB)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- BW TECHNOLOGIES Docking Station, For Single Gas Detectors (DX-ULTRA)
- BW TECHNOLOGIES Test Cap, Includes 1 ft. Hose, 1/8" dia. (BWC4-TC)
- BW TECHNOLOGIES Docking Station, 5-13/32in.H x 4-5/16in.W (DX-CLIP)
- BW TECHNOLOGIES Docking Station, LCD/LED Status Indicator (DX-BWC4)
- BW TECHNOLOGIES Dock Station, For Any GasAlert Series (DOCK2-2-00-G)
- BW TECHNOLOGIES Sampling Probe (GA-PROB1-1)
- MSA SAFETY Sampling Tubing Kit, 10 ft., Hook-and-Loop (10105839)
- Bw Technologies Gas Detection Accessories