Shop All Dry Erase Boards
Bvc
BVC CAB01010130 MasterVision 3-in-1 Magnetic Platinum Plus Dry Erase Conference Cabinet - Cherry
Mfr # CAB01010130
Zoro # G104029164
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,856.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bvc
- MFR # CAB01010130
- Zoro # G104029164
- UPC # 15603750891359
- Country of Origin China
- Category Dry Erase Boards
Description
The 3-in-1 conference cabinet is a perfect all - in - one solution for office or conference room spaces. The magnetic porcelain surface resists scratching and ghosting and is suitable for extensive use. The larger door features a easy no - pinch fully adjustable. Style and sophistication meet form and function. Conference cabinet offers durable wood construction with a lustrous finish.
Features- Strong, durable wood construction with a lustrous finish.
- Double doors have heavy - duty hinges, and brushed nickel door pulls.
- Inner doors feature easel pad holder.
- Pure white magnetic dry - erase surface is ideal for notes and brainstorming.
- Brushed nickel door pulls add a touch of elegance.
- Color - Cherry
- Length - 4 x 4 ft.
- Dimension - 47 x 47 x 5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black Pen 2 pk (1742659)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 20", Kraft, 15/Bundle (493T72)
- ASP Plain White 50# Paper Floor Mats, 17" X 22", 1000 Per Box Pk (122)
- C-LINE PRODUCTS Reinforce Strips 1x10.75", Pk200 (64112)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 36 x 36, White (2902U00-01)
- BEST-RITE 48"x120" Plastic Whiteboard, Silver Frame, Gloss (212AK)
- QUARTET Magnetic Dry-Erase Board, 3'x2', Aluminum Frame (QRTSM533)
- GLOBAL INDUSTRIAL Reversible Rolling Magnetic Dry Erase Porcelain Whiteboard, 96W x 48H Board (B1854285P)
- BI-SILQUE 18 x 24 in. Pine Wood Frame Magnetic Dry-Erase Board (MM04001010)
- POST-IT Flex Write Surface, 36" x 24", White (FWS3X2)
- U BRANDS Floating Glass Dry Erase Board, 36 x 24, White (3975U00-01)
- Bvc Dry Erase Boards