Shop All Lab and Clean Room Gloves
This Product is Discontinued
Bva Scientific
Best - Gloves, Chemical-resistant- Nitrile- N-Dex- Laboratory and industrial- Lightly powdered with a nontalc vegetable starch- Ambidextrous- Single-use- Length: 9 in. (24cm)- Color: blue- Sold in dispenser packs- 8mil Thick- Size: Large (20 PK/CS) (Discontinued)
Mfr # 8005L
Zoro # G7923047
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Nitrile
- Length 9"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bva Scientific
- MFR # 8005L
- Zoro # G7923047
- Country of Origin United States
- Category Lab and Clean Room Gloves
Dimensions
Length | 9" |
Details
Material | Nitrile |
Item | Glass Fiber Acrodisc 25MM,PK20 |
Color | Blue |
Description
Glass Fiber Acrodisc 25MM,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.